Shop All Ethernet Switches
Black Box
Gigabit Web Smart Switch 10 Port Us Intl Not Japan
Mfr # LGB710A
Zoro # G9942030
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ports 10
- Port Type RJ45 (10/100/1000 Mbps); SFP Uplinks (100/1000 Mbps)
- Input Voltage 100 to 240V AC
- Height 1.7 in
- Standards IEEE 802.3, 802.3u, 802.3ab, 802.3z 802.3az, 802.1Q, 802.1p, 802.3ad; CE, EN 55022:2010 Class A, IEC 61000-3-2:2005, +A1:2008+A2:2009, IEC 61000-3-3:2008, FCC Part 15 B & C ISPR22, Class A;Council Directives: 2004/108/Ed;2006/95/EC; 2011/65/EU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # LGB710A
- Zoro # G9942030
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Height | 1.7 in |
Depth | 4.9 in |
Width | 9 in |
Frame Size Supported | 9.6 KB |
Details
Item | Ethernet Web Smart Switch |
Ports | 10 |
Port Type | RJ45 (10/100/1000 Mbps); SFP Uplinks (100/1000 Mbps) |
Input Voltage | 100 to 240V AC |
Standards | IEEE 802.3, 802.3u, 802.3ab, 802.3z 802.3az, 802.1Q, 802.1p, 802.3ad; CE, EN 55022:2010 Class A, IEC 61000-3-2:2005, +A1:2008+A2:2009, IEC 61000-3-3:2008, FCC Part 15 B & C ISPR22, Class A;Council Directives: 2004/108/Ed;2006/95/EC; 2011/65/EU |
Connector Type | Ethernet: (8) RJ-45; (2) SFP |
Operating Temp. Range (F) | 32 to 113°F |
Switching Capacity | 20 Gbps |
Forwarding Rate | 1,488 Mpps |
Operating Humidity | 5 to 90%, Non-Condensing |
Storage Temperature | -4 to 158°F |
MAC Address | 8K |
Packet Buffer | 512 KB |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARPHONE CONNECTION Push-Talk BT Adapter, BTD-34EC-S-PTT BLE (BTD-34EC-S-PTT BLE)
- ILC Replacement for Kyocera Duraxe / E4710 Cell Phone Battery (DURAXE / E4710 CELL PHONE BATTERY KYOCERA)
- ILC Replacement for Teleradio 22.381.2 Battery (22.381.2 BATTERY TELERADIO)
- VTECH Cordless Accessory Handset For Cs6629 (CS6609)
- BLACK BOX Hardened Mini Industrial Switch, 5-Port (LBH120A-H-ST)
- BLACK BOX Edge Switch Hardened (LGH008A)
- BLACK BOX 8 Port 10/100 Mini Unmanaged Switch (LBS008A)
- BLACK BOX Industrial Gigabit Ethernet Managed L2+ Switch - Poe+, Extreme (LIE1082A)
- BLACK BOX 6-Port Industrial Gigabit Ethernet Switch Extreme Temperature (LGH1006A)
- BLACK BOX 4P 10/100/1000Unmgd Switch (LIE401A)
- ZYXEL 24-port GbE L2 PoE Switch with GbE Uplink (GS2220-28HP)
- Black Box Ethernet Switches