Shop All Ethernet Switches
Black Box
Gigabit Managed Ethernet Switch - 26-Port
Mfr # LGB1126A-R2
Zoro # G9504235
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Width 17.4 in
- Height 1.7 in
- Standards CE Approval
- Connector Type (24) RJ45; (2) RJ45/SFP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # LGB1126A-R2
- Zoro # G9504235
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Width | 17.4 in |
Height | 1.7 in |
Depth | 8.3 in |
Frame Size Supported | Up to 9 KB supported on Gigabit Interfaces |
Details
Item | Ethernet Managed Switch |
Input Voltage | 100 to 240V AC |
Standards | CE Approval |
Connector Type | (24) RJ45; (2) RJ45/SFP |
MAC Address | 8 K |
Operating Humidity | 10 to 90%, Non-Condensing |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Compatible Battery for APC SILCON SL60KF (ML100-1287)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replaces CSB Battery of America GH1212 - 4 Pack (ML1.3-12MP432113)
- ENERGIZER Energizer - Eveready Recharge Basic AA Or AAA Battery Charger CHVCWB2 (CHVCWB2)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Wht (OSSMT-GDW)
- BLACK BOX Hardened Mini Industrial Switch, 5-Port (LBH120A-H-ST)
- BLACK BOX Industrial Gigabit Ethernet Managed L2+ Switch - Poe+, Extreme (LIE1082A)
- BLACK BOX 6-Port Industrial Gigabit Ethernet Switch Extreme Temperature (LGH1006A)
- BLACK BOX 4P 10/100/1000Unmgd Switch (LIE401A)
- BLACK BOX Edge Switch Hardened (LGH008A)
- BLACK BOX Usb-Powered Gigabit 4-Port Switch (LGB304A)
- TP-LINK 16-Port Gigabit Easy Smart PoE+ Switch (SG1218MPE)
- Black Box Ethernet Switches