Shop All Voice & Data Patch Cords
Black Box
Gigabase 350 Cat5E Patch Cable (Utp), Sn
Mfr # EVCRB83-0010
Zoro # G0299657
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
- Shielded Yes
- Frequency Up to 350 MHz
- Shielding Type UTP
- Attenuation 22.5 dB at 100 MHz, 45.8 dB @ 350 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EVCRB83-0010
- Zoro # G0299657
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Conductor Size | 24 AWG |
Details
Connector Type - Patch Cord | (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector |
Shielded | Yes |
Frequency | Up to 350 MHz |
Shielding Type | UTP |
Item | Ethernet Patch Cable |
Attenuation | 22.5 dB at 100 MHz, 45.8 dB @ 350 MHz |
Jacket Material | PVC |
Standards | CE, UL/cUL |
Jacket Type | CM |
Solid / Stranded | Stranded |
Impedance | 100 +/-15 ohms |
Connector Plating Thickness | 50 microns |
Return Loss | 19dB at 100 MHz, 4.56 dB at 350 MHz |
NEXT (Minimum) | 35.3 dB at 100 MHz, 27.1 dB at 350 MHz |
PS-NEXT (Minimum) | 32.3 dB at 100 MHz, 24.1 dB at 350 MHz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 14 in H, 12 in W, 6 in D, NEAM 4X, Hinged (HW-PCC141206CHQR)
- SOUTHWIRE 25' 123 Out EXT Cord (1687SW0002)
- MARTINDALE ELECTRIC Growler, Model B-1, 115V. (GRLRB1A)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 4 safety relay outputs, with diagnostic outout, with backplane connection, screw (XPSMCMRO0004DA)
- BLACK BOX Cat6 Shld Patch Cable 3 Feet 26 Awgm (EVNSL0272BL-0003)
- BLACK BOX Taa Gigatrue 3 Cat6Patch Cable (Utp) (C6PC80-BK-07)
- BLACK BOX Singlemode Fiber Patch Cable, Pvc St-Lc (CAT6PC-004-BK)
- BLACK BOX Cat6 Shld Patch Cable 1 Feet 26 Awgm (EVNSL0272BL-0001)
- BLACK BOX Cat6 Shld Patch Cable 10 Feet 26 Awg (EVNSL0272BL-0010)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-20)
- ALLEN TEL Cat 6 Patch Cable, 20 ft, Blue (AT1620-BU)
- Black Box Voice & Data Patch Cords