Shop All Voice & Data Patch Cords
Black Box
Gigabase 350 Cat5E Patch Cable (Utp), Sn
Mfr # EVCRB83-0001
Zoro # G0308300
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
- Shielded Yes
- Standards CE, UL/cUL
- Impedance 100 +/-15 ohms
- Solid / Stranded Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # EVCRB83-0001
- Zoro # G0308300
- UPC # 822088021148
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Conductor Size | 24 AWG |
Details
Connector Type - Patch Cord | (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector |
Shielded | Yes |
Standards | CE, UL/cUL |
Impedance | 100 +/-15 ohms |
Solid / Stranded | Stranded |
Item | Ethernet Patch Cable |
Shielding Type | UTP |
Jacket Material | PVC |
Frequency | Up to 350 MHz |
Attenuation | 22.5 dB at 100 MHz, 45.8 dB @ 350 MHz |
Jacket Type | CM |
NEXT (Minimum) | 35.3 dB at 100 MHz, 27.1 dB at 350 MHz |
Return Loss | 19dB at 100 MHz, 4.56 dB at 350 MHz |
PS-NEXT (Minimum) | 32.3 dB at 100 MHz, 24.1 dB at 350 MHz |
Connector Plating Thickness | 50 microns |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (37112003)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 25A, 250V AC, Non-Indicating (BAF-25)
- PANDUIT Noise Shield, 2pcs, 2" x 3 ft., 1pc (SD2EMI)
- 3M 8 AWG Nylon Ring Terminal 1/2" Stud PK200 (MN8-12R/SK)
- BLACK BOX Cat6 Shld Patch Cable 10 Feet 26 Awg (EVNSL0272BL-0010)
- BLACK BOX Fiber Patch Cable 1M Sm 9 Micron Sc To L (FOSM-001M-SCLC)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-07)
- BLACK BOX Cat5E Shielded 350-Mhz Solid Bulk Cable (EVNSL0517A-1000)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-20)
- BLACK BOX Cat6 Shld Patch Cable 1 Feet 26 Awgm (EVNSL0272BK-0001)
- ENET Cat6 Slim 28Awg Clear Boot Red 3Ft (C6-RD-SCB-3-ENC)
- Black Box Voice & Data Patch Cords