Black Box

Gigabase 350 Cat5E Patch Cable, Snagless


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
  • Shielded No
  • Frequency Up to 350 MHz
  • Standards CE, UL/cUL
  • Conductor Size 24 AWG
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Conductor Size 24 AWG

Details

Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Shielded No
Frequency Up to 350 MHz
Standards CE, UL/cUL
Jacket Material PVC
Jacket Type CM
Item Ethernet Patch Cable
Impedance 100 +/-15 ohms
Attenuation 22.5dB at 100MHz, 45.8dB @ 350MHz
Solid / Stranded Stranded
Return Loss 19dB at 100MHz, 4.56dB at 350MHz
PS-NEXT (Minimum) 32.3 dB at 100MHz, 24.1 dB at 350MHz
Connector Plating Thickness 50 microns
NEXT (Minimum) 35.3dB at 100MHz, 27.1dB at 350MHz

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.