Shop All Voice & Data Patch Cords
Black Box
Gigabase 350 Cat5E Bulk 1000Ft, Pvc, Vio
Mfr # CAT6PC-004-WH
Zoro # G2150746
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
- Shielded No
- Frequency Up to 250 MHz
- Standards CE, UL/cUL
- Conductor Size 26 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # CAT6PC-004-WH
- Zoro # G2150746
- UPC # 822088075608
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Conductor Size | 26 AWG |
Details
Connector Type - Patch Cord | (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector |
Shielded | No |
Frequency | Up to 250 MHz |
Standards | CE, UL/cUL |
Attenuation | 32.8dB at 250MHz |
Impedance | 100 +/-15 ohms |
Jacket Type | CM |
Item | Ethernet Patch Cable |
Jacket Material | PVC |
Solid / Stranded | Stranded |
Return Loss | 8dB at 250MHz |
NEXT (Minimum) | 38.3dB at 250MHz |
Gold Contacts | 3-Micron |
Connector Plating | Gold Flash |
PS-NEXT (Minimum) | 36.3 dB at 250MHz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (100 Pack), 100PK (SMP16A-C)
- SUPERIOR ELECTRIC Twist Lock Flange Plug 2-Pole 3-Wire 20A 250V NEMA L6-20P (YGF176)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- IFM Flow Switch, 18 mm Connection, SS (SI5010)
- BLACK BOX Gigabase 350 Cat5E, 350-Mhz Solid Bulk C (EYN855A-PB-1000)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-20)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL81-0010)
- BLACK BOX Spacegain Cat6 Reduced-Length Patch Cabl (EVNSL642-06IN)
- BLACK BOX 10 Gig Optimized Fiber Patch Lc/Lc, 3M (EFNT010-003M-LCLC)
- BLACK BOX Black Box C6APC28-BL-03 3 ft. RJ-45 Male x 1 x RJ-45 Male Slim-Net Cat6a Patch UTP Network Cable - Blue (C6APC28-BL-03)
- WELTRON 3Ft Cat 5E White Rj45 Snagless Network Patch Cable - 3 Ft Rj45 M/M (90-C5ECB-WH-003)
- Black Box Voice & Data Patch Cords