Shop All Voice & Data Patch Cords
Black Box
Gigabase 350 Cat5E, 350-Mhz Solid Bulk C
Mfr # EYN855A-PB-1000
Zoro # G0338540
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solid / Stranded Solid
- Conductor Material Copper
- Impedance 100 +/-15 ohms
- Attenuation 22.0 dB at 100 MHz; 32.4 dB at 200 MHz; 41.0 dB at 300 MHz; 44.9 dB at 350 MHz
- Cable Type 4-Pair UTP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # EYN855A-PB-1000
- Zoro # G0338540
- UPC # 822088075042
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Details
Solid / Stranded | Solid |
Item | Ethernet Bulk Cable |
Conductor Material | Copper |
Impedance | 100 +/-15 ohms |
Attenuation | 22.0 dB at 100 MHz; 32.4 dB at 200 MHz; 41.0 dB at 300 MHz; 44.9 dB at 350 MHz |
Cable Type | 4-Pair UTP |
PS-ACR | 14.3 dB at 100 MHz |
EL-FEXT (Minimum at 100 m) | 23.8 dB at 100 MHz; 17.7 dB at 200 MHz; 14.2 dB at 300 MHz; 12.9 dB at 350 MHz |
NEXT (Minimum at 100 m) | 38.3 dB at 100 MHz; 33.8 dB at 200 MHz; 31.2 dB at 300 MHz; 30.1 dB at 350 MHz |
Delay Skew (Maximum) | 1 to 350 MHz: 40 nS/100 m |
Capacitance Unbalance (Maximum) | 3300 pF/km (Pair to ground) |
PS-NEXT | 36.3 dB at 100 MHz; 31.8 dB at 200 MHz; 29.2 dB at 300 MHz; 28.1 dB at 350 MHz |
ACR (Minimum at 100 m) | 16.3 dB at 100 MHz; 1.4 dB at 200 MHz |
Conductor Resistance | 93.8 ohm/68°F |
Velocity of Propagation | 62.1% at 350 MHz |
PS-ELFEXT | 20.8 dB at 100 MHz; 14.7 dB at 200 MHz; 11.2 dB at 300 MHz; 9.9 dB at 350 MHz |
Return Loss | 20.1 dB at 100 MHz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 14 AWG 4 Conductor Portable Cord 300V 250 ft. YL (02609.15T.05)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator with Contact, 22 mm, 1NO/1NC, Rectangle (XB5AW73731B5)
- TAYMAC Toggle Jumbo Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WJI-T)
- SUPERIOR ELECTRIC 15A 250V NEMA 6-15P Straight Electrical Plug (YGA020A)
- BLACK BOX Cat6 Patch Cables Blue (CAT6PC-007-BL)
- BLACK BOX Fiber Adapter Panel Low Density 6 Lc Duplex Ceramic 10G Aqua Make (JPM456C)
- BLACK BOX Cat6 Shld Patch Cable 1 Feet 26 Awgm (EVNSL0272BK-0001)
- BLACK BOX Gigatrue 3 Cat6 550-Mhz Lockable Patch C (C6PC70-RD-04)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GY-02)
- BLACK BOX 25Ft Bk Cat6A 500-Mhz Stranded Ethernet Cable Utp Pvc Snagless (CAT6APC-025-BK)
- ADD-ON This Is A 5M Lc (Male) To Lc (Male) Yellow Duplex Riser-Rated Fiber (ADD-LC-LC-5M9SMF)
- Black Box Voice & Data Patch Cords