Shop All Network Serial Cables
Black Box
Fo Pigtail, 12 Strand, Lc Sm, Yellow, 3M
Mfr # FOPT50S1-LC-12YL-3
Zoro # G0843198
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type (1) LC; (1) LC
- Standards Fiber Strand Identification: TIA-598-C
- Jacket Material PVC
- Fiber Type OS2 9 Micron, Distribution-Style
- Wavelength (LED Source) 1310/1550 nm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # FOPT50S1-LC-12YL-3
- Zoro # G0843198
- UPC # 822088096740
- Country of Origin Unknown
- Category Network Serial Cables
Dimensions
Wavelength (LED Source) | 1310/1550 nm |
Details
Connector Type | (1) LC; (1) LC |
Standards | Fiber Strand Identification: TIA-598-C |
Item | Fiber Optic Pigtail |
Jacket Material | PVC |
Fiber Type | OS2 9 Micron, Distribution-Style |
Connector Polish | ST UPC |
Return Loss | 50 dB |
Insertion Loss (Maximum) | 0.2 dB |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Coupler (F to F), Keystone, White (6852)
- SQUIDS BY ERGODYNE 5544 S Black Phone Style Scanner Holster with Belt Clip (5544S)
- ASUS 28"Hdr 4K Uhd Ips Gmng Monitor (VG289Q1A)
- VITEK PoE Switch, Camera Inputs 16, Load 250W (VT-16P250WS)
- BLACK BOX Db9 Modular Adapter Kit (Unassembled), F (FA4509F-BK)
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0050-FF)
- BLACK BOX Db9 Line Driver (ME890A-R2)
- BLACK BOX Db15 Thumbscrew Cable, Male/Female, 25-F (EGM16T-0025-MF)
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0015-FF)
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0006-FF)
- MOXA 2Port Device Server, 10/100M Eth., Rs-232, Db9 Male, 0.5Kv, Nport 5210A (NPort 5210A)
- Black Box Network Serial Cables