Shop All Computer Power Supplies
Black Box
Flexpoint 14-Slot Power Chassis, Dual Po
Mfr # LMC200-2PS
Zoro # G0384241
Free Shipping & Returns
$1,400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volts AC/DC 115 to 230V AC
- Dimensions 3.5 in x 19 in x 7 in
- Indicators LEDs: (2) Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # LMC200-2PS
- Zoro # G0384241
- UPC # 822088074533
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Dimensions | 3.5 in x 19 in x 7 in |
Details
Item | Media Converter Chassis |
Volts AC/DC | 115 to 230V AC |
Indicators | LEDs: (2) Power |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sandisk Sansa E260 (SANSA E260 SANDISK)
- COMMSCOPE Replacement for Commscope L4a-nmnm-6-p (L4A-NMNM-6-P COMMSCOPE)
- STREAMLIGHT Battery Pack, Lead Acid, 6V, Streamlight (45937)
- 3M COMPLY Magnetic Attach Privacy Filter for 23.8" Widescreen Monitor, 16:9 Aspect Ratio (7100259461)
- BLACK BOX Spare Power Supply For Media Coverters (LMM091P-R4)
- BLACK BOX Din Rail Power Supply 240 Watts, 48 Vd (SDR-240-48)
- BLACK BOX 5V Locking Replacement Power Supply, 4 A (VX-L5V4A-PS)
- BLACK BOX Din Rail Power Supply 40W, 24Vdc (MDR-40-24)
- BLACK BOX Din Rail Power Supply 40W, 12Vdc (MDR-40-12)
- BLACK BOX Power Adapter, 100 240 Vac To 12 Vdc, Fl (PS012)
- ADD-ON Addon Lenovo 4X20M26268 Compatible 65W 20V At 3.25A Usb-C Laptop (4X20M26268-AO)
- Black Box Computer Power Supplies