Shop All Voice & Data Patch Panels
Black Box
Fiber Patch Panel
Mfr # FOPP50-12V-3U
Zoro # G0498518
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.25 in
- Width 19 in
- Depth 8.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # FOPP50-12V-3U
- Zoro # G0498518
- Country of Origin Unknown
- Category Voice & Data Patch Panels
Dimensions
Height | 5.25 in |
Width | 19 in |
Depth | 8.6 in |
Details
Item | Fiber Optic Blank Panel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 3.50A, 600V AC, Non-Indicating (LPS-RK-3-1/2SP)
- KLEIN TOOLS Hook and Loop Tape, 3/4-Inch, 25-Foot, Black, Custom Length Cable Ties (450-950)
- SIEMENS Module (6ES7136-6BA00-0CA0)
- LEVITON 1-Gang Thermoplastic Nylon Toggle Switch Wall Plate, Light Almond (024-80701-OOT)
- BLACK BOX 10-Gigabit Patch Panel, 24-Port, 1U (JPM10GF24)
- BLACK BOX Cat5E Patch Panel 24 Port (JPM5E24A)
- BLACK BOX Panel-Mount Usb Coupler, Type A Type B, (FMT1050)
- ICC 110 CONNECTING BLOCK, 4-PAIR, 100 PK (IC110CB4PC)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- ALLEN TEL Loaded Duplex Mounting Panel-SM-LC (GBLC-6SMDU)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Multi Purpose Metal Access Panel, Key Lock, White, 22"W x 22"H (TM-2222LW)
- Black Box Voice & Data Patch Panels