Shop All Voice & Data Patch Cords
Black Box
Fiber Patch Cable 5M Sm 9 Micron Sc To S
Mfr # FOSM-005M-SCSC
Zoro # G0310376
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord (1) SC; (1) SC
- Core Dimension - Fiber Optic Cable 9 µm
- Clad Dimension 125 µm
- Single Mode/Multi-Mode Single Mode
- Bend Radius 3 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # FOSM-005M-SCSC
- Zoro # G0310376
- UPC # 822088097143
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Core Dimension - Fiber Optic Cable | 9 µm |
Clad Dimension | 125 µm |
Bend Radius | 3 cm |
Details
Connector Type - Patch Cord | (1) SC; (1) SC |
Item | Fiber Optic Patch Cable |
Single Mode/Multi-Mode | Single Mode |
Fiber Count | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (11589984)
- HUBBELL PREMISE WIRING Wall Plate, 3 Port (IFP13OW)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- TEMPCO Thermocouple Probe, Type J (TCP10221)
- BLACK BOX Cat5Epc-025-Gr, CAT5EPC-025-GY (CAT5EPC-025-GY)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL81-0010)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL81-0020)
- BLACK BOX Slim-Net Cat6 Patch Cable Yellow 20Ft (C6PC28-YL-20)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-15)
- BLACK BOX Cat6 Patch Cables Blue (CAT6PC-005-BL)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 14 ft. (2145)
- Black Box Voice & Data Patch Cords