Shop All Voice & Data Patch Cords
Black Box
Fiber Patch Cable 1M Sm 9 Micron Sc To L
Mfr # FOSM-001M-SCLC
Zoro # G0314138
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord (1) SC; (1) LC
- Bend Radius 3 cm
- Clad Dimension 125 µm
- Fiber Count 2
- Single Mode/Multi-Mode Single Mode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # FOSM-001M-SCLC
- Zoro # G0314138
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Bend Radius | 3 cm |
Clad Dimension | 125 µm |
Core Dimension - Fiber Optic Cable | 9 µm |
Details
Connector Type - Patch Cord | (1) SC; (1) LC |
Item | Fiber Optic Patch Cable |
Fiber Count | 2 |
Single Mode/Multi-Mode | Single Mode |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIX WIRE 16 AWG, UL 3257 Lead Wire, 26 Strand, 250C, 25kV, Nickel plated copper, SILICONE, Red, Sold by the FT (EEA16P026-T02)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 45 ft (PAREB-48F-45)
- ABB One Hole Lug Compression Connectr, 10 AWG (60096)
- TECHFLEX Sleeving, 1.500 In., 5 ft. L, Red (FIN1.50RD5)
- BLACK BOX Spacegain Cat6 Reduced-Length Patch Cabl (EVNSL642-06IN)
- BLACK BOX Fiber Patch Cable 1M Sm 9 Micron Lc To L (FOSM-001M-LCLC)
- BLACK BOX Slim-Net Cat6 250-Mhz 28-Awg Stranded Ethernet Patch Cable - (C6PC28-RD-02)
- BLACK BOX Cat6 Molded Boot Patch Cable Blue 10Ft (CAT6PC-010-BL)
- BLACK BOX Singlemode Fiber Patch Cable, Pvc St-Lc (CAT6PC-004-BK)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL81-0010)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Left-Angle M (N204-015-BL-LA)
- Black Box Voice & Data Patch Cords