Shop All Voice & Data Patch Cords
Black Box
Fiber Patch Cable 1M Mm 62.5 St To Lc
Mfr # FO625-001M-STLC
Zoro # G0401032
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord (1) ST; (1) LC
- Single Mode/Multi-Mode Multi-Mode
- Core Dimension - Fiber Optic Cable 62.5 µm
- Clad Dimension 125 µm
- Bend Radius 3 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # FO625-001M-STLC
- Zoro # G0401032
- UPC # 822088071877
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Core Dimension - Fiber Optic Cable | 62.5 µm |
Clad Dimension | 125 µm |
Bend Radius | 3 cm |
Effective Modal Bandwidth | 200 MHz/km @ 850 nm |
Details
Connector Type - Patch Cord | (1) ST; (1) LC |
Single Mode/Multi-Mode | Multi-Mode |
Item | Fiber Optic Patch Cable |
Fiber Count | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Receptacle (60W47)
- CALBRITE Hub, Threaded, 2in., 3-1/8in.L, 316 SS (S62000LT00)
- CRYDOM Heat Sink, 1.2 Deg C/W DIN Rail Mount (HS122DR)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, EMT (877045)
- BLACK BOX Singlemode Fiber Patch Cable, Pvc Sc-Sc (C6PC70-OR-20)
- BLACK BOX Fiber Patch Cable 1M Sm 9 Micron Lc To L (FOSM-001M-LCLC)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL80-0003)
- BLACK BOX Cat6 Shld Patch Cable 10 Feet 26 Awg (EVNSL0272BL-0010)
- BLACK BOX Fiber Patch Cable 1M Sm 9 Micron St To S (FOSM-001M-STSC)
- BLACK BOX Slim-Net Cat6 Patch Cable Yellow 20Ft (C6PC28-YL-20)
- C2G 6In Cat6 Snagless Unshielded (Utp) Netwo (00957)
- Black Box Voice & Data Patch Cords