Shop All Fiber Optic Cable
Black Box
Fiber Optic Loopback, Om3 50-Micron Multimode, Black, Lc
Mfr # FOLB50M3-LC
Zoro # G0633916
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ferrule Ceramic, 2.5 mm
- Return Loss Less than 35 dB
- Insertion Loss (Maximum) Less than 0.3 dB
- Wavelength (LED Source) 850 nm/1300 nm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # FOLB50M3-LC
- Zoro # G0633916
- UPC # 822088096467
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Wavelength (LED Source) | 850 nm/1300 nm |
Details
Item | Fiber Optic Loopback |
Ferrule | Ceramic, 2.5 mm |
Return Loss | Less than 35 dB |
Insertion Loss (Maximum) | Less than 0.3 dB |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Push-In Connector, 2-Port, Red, PK300 (30-1032J)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, L5-15P, Screw Terminal, Black and White, Angled, (HBL4720CA)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (LC1D12B7)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BC60-0AA0)
- BLACK BOX Mtp Om3 Fiber Optic Lgx Cassette (1) Mtp 24 To (24) Lc Type A (FOCA20M3-1MP24-24LC)
- BLACK BOX Fiber Optic Couplings (FOT128)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-STLC)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- Black Box Fiber Optic Cable