Shop All Server Enclosures & Racks
Black Box
Fiber Enclosure - 2-Port
Mfr # JPM397A
Zoro # G1858802
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.93 in
- Width 5.31 in
- Depth 5.51 in
- Material Steel
- Cable Grommet Range 4 to 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # JPM397A
- Zoro # G1858802
- Country of Origin Unknown
- Category Server Enclosures & Racks
Dimensions
Height | 3.93 in |
Width | 5.31 in |
Depth | 5.51 in |
Details
Material | Steel |
Item | Fiber Enclosure |
Cable Grommet Range | 4 to 8 mm |
Mounting Type | Wallmount, DIN-Rail |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO CSZRT500XL (CS-ZRT500XL)
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Hurricone Battery Pack - BAT1224 (BAT1224)
- ICOMTECH Industrial AC/DC Din Rail Power Supply Single Output 24V 3.6A 75W (SDR-75-24)
- TRANSCEND INFORMATION 32Gb Sdhc Class10 Uhs-I, 300X (TS32GSDU1)
- BLACK BOX Fiber Wall Cabinet, Open-Style, Unloaded (JPM400A-R2)
- BLACK BOX Wallmount Fiber Enclosure, Locking, 4 Slot (JPM402A-R3)
- BLACK BOX Fiber Wall Cabinet, Open-Style, Unloaded (JPM401A-R2)
- BLACK BOX 42U Split Rear Door Cab 36Inch W X 42Inch D Mesh Front (RM2545A)
- BLACK BOX Rated Fiber Optic Wallmount Enclosure, 2 Adapter Panels (JPM4001A-R2)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- SUPERMICRO SuperChassis No Power Supply Mini-ITX Server Chassis (Black) (CSE-101I)
- Black Box Server Enclosures & Racks