Shop All Modems
Black Box
Fiber Driver, St To Db25 Female
Mfr # MD940A-F
Zoro # G0649900
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Cable Type 850-nm Multimode
- Data Rate Transparent up to 76.8 kbps
- Dimensions 1 in x 2.7 in x 3.7 in
- Connector Type (2) ST; (1) DB25 (Female)
- Data Format Asynchronous, Bidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Dimensions | 1 in x 2.7 in x 3.7 in |
Details
Fiber Cable Type | 850-nm Multimode |
Data Rate | Transparent up to 76.8 kbps |
Item | RS232 Extender |
Connector Type | (2) ST; (1) DB25 (Female) |
Data Format | Asynchronous, Bidirectional |
Flow Control | X-ON/X-OFF |
Operation | Full-duplex |
Frequency | 50/60 Hz |
Interface | RS-232 (DCE or DTE switch selectable) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 1Port Device Server, 10/100M Eth., Rs-232, Db9 Male, 12-48Vdc, Nport 5110 (NPort 5110)
- ILC Replacement for Panasonic Lc-x1220p (LC-X1220P PANASONIC)
- ILC Replacement for Argus 222r replacement light bulb lamp (222R ARGUS)
- MOTOROLA Strap, Material Leather (RLN6486A)
- BLACK BOX Short Haul Modem8211;C Async Shm821 (ME800A-R4)
- BLACK BOX Db9, 2 To 1, Tlsi Modem (TL115A)
- ARRIS SURFboard SBG7600AC2 DOCSIS 3.0 Cable Modem & Wi-Fi Router (1000887)
- ARRIS SURFboard SBG10 DOCSIS 3.0 Cable Modem & AC Wi-Fi Router (1000884)
- ARRIS SURFboard SB8200 DOCSIS 3.1 Gigabit Cable Modem (1000205)
- ARRIS SURFboard SBG7400AC2 DOCSIS 3.0 Cable Modem & Wi-Fi Router (1000548)
- ARRIS SURFboard SBG8300 DOCSIS 3.1 Gigabit Cable Modem & Wi-Fi Router (1000656)
- Black Box Modems