Shop All Voice & Data Jack Accessories
Black Box
Ez-Rj45 Cat6 Strain-Relief Boot, 25-Pack, Red
Mfr # C6EZ-BOOT-RD
Zoro # G0691797
product price: $8.39
/pk 25, $0.34/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Cable Outer Diameter 0.235 in
- Approvals UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # C6EZ-BOOT-RD
- Zoro # G0691797
- UPC # 822088059332
- Country of Origin Unknown
- Category Voice & Data Jack Accessories
Dimensions
Cable Outer Diameter | 0.235 in |
Details
Item | EZ Boot |
Material | Rubber |
Approvals | UL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, Button, Yellow (9001KYK116)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 3 Pole, 120/240V AC (QOB3501021)
- SIEMENS Push Button Operator, Yellow, Metal Bezel (3SU1050-0AB30-0AA0)
- BLACK BOX Color-Coded Snagless Pre-Plugs, 50-Pack, (FMT736)
- BLACK BOX Color-Coded Snagless Pre-Plugs, 50-Pack, (FMT718)
- BLACK BOX Panel-Mount Modular Coupler, Rj-45, Blac (FMT1081)
- BLACK BOX Ez-Rj45 Cat5E Strain-Relief Boot, 25-Pack, Clear (C5EEZ-BOOT-CL)
- BLACK BOX Color-Coded Snagless Pre-Plug, Gray, 50- (FMT721)
- BLACK BOX Ez-Rj45 Cat6 Strain-Relief Boot (C6EZ-BOOT-GY)
- ALLEN TEL Bridging Adapter with 25 RJ-11 Jacks (AT125-SM)
- Black Box Voice & Data Jack Accessories