Shop All Data & Ethernet Cables
Black Box
Ez-Rj45 Cat6 Boot, 25-Pack, Clear
Mfr # C6EZ-BOOT-CL
Zoro # G0637407
product price: $10.69
/pk 25, $0.43/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Jacket Material Rubber
- Outside Dia. 0.235 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # C6EZ-BOOT-CL
- Zoro # G0637407
- UPC # 822088079613
- Country of Origin Unknown
- Category Data & Ethernet Cables
Dimensions
Outside Dia. | 0.235 in |
Details
Standards | UL |
Item | EZ Boot |
Jacket Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Headphone Stand (Black) (24463)
- MOUNT-IT Dual Arm Monitor Wall Mount MI-766 (MI-766)
- VIEWSONIC Viewsonic Dvi-D Digital Cable 1.8 Meter (CB-00008187)
- EXELL BATTERY 10pack Exell Silver Oxide 1.5V Watch Battery Replaces 396/397 (EB-SR726)
- BLACK BOX Black Box CAT6PC-006-BL Gigatrue 550 Category 6 Bulk Cable 1000 ft; Pln; Green (CAT6PC-006-BL)
- BLACK BOX Cat6A Keystone Jack - Unshielded, Rj45, Black (C6AJA70-BK-R2)
- MONOPRICE Data Cable, 1000 ft. L, Gray Jacket (18610)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Non Booted Cable- 50ft Blue (100112BL)
- MONOPRICE Cat6 Ethernet Bulk Cable - Solid_ 550MHz_ UTP_ CMR_ Riser Rated_ Pure (41364)
- BESTLINK NETWARE Polarized Speaker Wire Coil CCA 14AWG/2- 100ft- Clear Jacket (203611)
- BESTLINK NETWARE CAT5e RJ45 Inline Coupler- White, PK 100 (102001WT-100)
- Black Box Data & Ethernet Cables