Shop All Extension Cords
Black Box
Extension Power Cord Iec C13 To Iec C14 2-Ft. 0.6-M
Mfr # EPXR25
Zoro # G0388170
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 18 AWG
- Max. Amps 10 A
- Wire Type SVT 3X0.824mm2 (18 AWG)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # EPXR25
- Zoro # G0388170
- UPC # 822088020240
- Country of Origin Unknown
- Category Extension Cords
Details
Gauge/Conductor | 18 AWG |
Max. Amps | 10 A |
Item | Extension Cord |
Wire Type | SVT 3X0.824mm2 (18 AWG) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 3R (D211NRB)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60603)
- BLACK BOX Cat6 Shld Patch Cable 3 Feet 26 Awgm (EVNSL0272BL-0003)
- 3M Shrink Tubing, 0.8in ID, Black, 6in, PK25 (ITCSN-0800-6"-BLACK-25 PCS)
- BLACK BOX Iec 320 C13 Socket To Iec 320 C14 Plug Molded Extension Power Cord (EPXR14)
- SUPERIOR ELECTRIC 8.5 Feet 16 AWG STOOW 3 Wire 600 Volt NEMA 5-15P Electric Cord with Eyelets - Orange (EC163V6-8.5R)
- IRWIN ROTARY BT-SSF 3/4""X6"" (5026021)
- MARINCO CS504-50 EEL 50A 125V/250V Shore Power Cordset - 50' - Yellow (CS504-50)
- CAROL 50 ft. 12/3 Extension Cord SJOW (06250.61.06L)
- FLEXIDUCT 8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-3 (6EF3 YELLOW)
- POWERZONE Cord Ext Ac 14/3Spt-3X12Ft Bge (OR681512)
- Black Box Extension Cords & Power Strips