Shop All Fiber Optic Cable
Black Box
Economy St Fiber Optic Pa24 Simplex Port
Mfr # JPM425A
Zoro # G0497416
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type (24) ST Simplex Adapters
- Temp. Range -4 to 158°F
- Storage Temperature -40 to 176°F
- Dimensions 1.75 in x 19 in x 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # JPM425A
- Zoro # G0497416
- UPC # 822088066613
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Dimensions | 1.75 in x 19 in x 1.8 in |
Details
Item | Fiber Panel |
Connector Type | (24) ST Simplex Adapters |
Temp. Range | -4 to 158°F |
Storage Temperature | -40 to 176°F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 18 in H, 15 in W, 8 in D, NEMA 3R, Screw On (RSC151808)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE10-A)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 400A, 600V AC, Non-Indicating (LPS-RK-400SP)
- EATON Circuit Breaker, FAZ Series 40A, 3 Pole, 277/480V AC, C Curve (FAZ-C40/3)
- BLACK BOX Fiber Optic Couplings (FOT128)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-STLC)
- BLACK BOX Mtp Om3 Fiber Optic Lgx Cassette (1) Mtp 24 To (24) Lc Type A (FOCA20M3-1MP24-24LC)
- SWE-TECH 3C 12 Fiber Indoor/Outdoor Fiber Optic Cable, 62.5/125 OM1, Corning InfiniCor 300, Plenum, NFPA 262,1000ft (FWT11F3-212NH)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 4 M (GBLC2-D4-04)
- Black Box Fiber Optic Cable