Shop All Voice & Data Patch Panels
Black Box
Economy Sc Fiber Optic Panel 16 Simplex Ports
Mfr # JPM430A
Zoro # G0456737
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.75 in
- Depth 1.8 in
- Width 19 in
- Operating Temperature -4 to 158°F
- Connectors (16) SC Simplex Adapters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # JPM430A
- Zoro # G0456737
- UPC # 822088051428
- Country of Origin Unknown
- Category Voice & Data Patch Panels
Dimensions
Height | 1.75 in |
Depth | 1.8 in |
Width | 19 in |
Details
Item | Fiber Panel |
Operating Temperature | -4 to 158°F |
Connectors | (16) SC Simplex Adapters |
Storage Temperature | -40 to 176°F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19KN0A5E100)
- LEVITON Occupancy Sensor, Pir, 2100 Sq Ft, White (ODS15-IDW)
- SQUARE D Thermal Unit, 0.34 to 0.43A (B0.51)
- KMC 1/2 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0809AL)
- BLACK BOX Cat5E Patch Panel 24 Port (JPM5E24A)
- BLACK BOX Fiber Patch Panel (FOPP50-12V-3U)
- BLACK BOX Panel-Mount Usb Coupler, Type A Type B, (FMT1050)
- BLACK BOX Cat5E Feed-Through Patch Panel, Shielded (JPM806A-R2)
- PANDUIT Patch Panel, Cat 5e, Rack Mt, 48 Port (DP485E88TGY)
- WIEGMANN BACK PANEL (JIC B SERIES) 8.8X6.8 CS-GLV (P1008G)
- HUBBELL PREMISE WIRING Patch Panel, 1.72 in. H, Steel, Flat Panel (HPJ6A24)
- Black Box Voice & Data Patch Panels