Shop All KVM Switches
Black Box
Dvi-D Usb Kvm Extender W/Audio Catx, 50M
Mfr # ACU5501A-R4
Zoro # G0498947
product price: $1,099.99
/ea
Free Shipping & Returns
$1,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Local Unit: (1) USB Type-B (Female); (1) DVI-D F; Interconnect: (1) RJ45; (1) 2.5-mm Barrel Connector; (2) 3.5-mm Audio Connectors; Power: From the interface or via Optional PS649-R3; Remote Unit: (2) USB Type-A (Female); (1) DVI-I D F; Interconnect: (1) RJ45
- Max. Resolution 1920 x 1080 @ 60 Hz; 3840 x 2400 @ 17 Hz
- Standards CE Approval
- Depth 4.9 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # ACU5501A-R4
- Zoro # G0498947
- UPC # 822088067719
- Country of Origin Unknown
- Category KVM Switches
Dimensions
Depth | 4.9 in |
Height | 1 in |
Width | 2.9 in |
Details
Connector Type | Local Unit: (1) USB Type-B (Female); (1) DVI-D F; Interconnect: (1) RJ45; (1) 2.5-mm Barrel Connector; (2) 3.5-mm Audio Connectors; Power: From the interface or via Optional PS649-R3; Remote Unit: (2) USB Type-A (Female); (1) DVI-I D F; Interconnect: (1) RJ45 |
Item | KVM Extender |
Max. Resolution | 1920 x 1080 @ 60 Hz; 3840 x 2400 @ 17 Hz |
Standards | CE Approval |
Recommended Cable Type | Shielded |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 413A Alkaline 30V Battery NEDA 210, 20F20, BLR123 ER413 (413A)
- ICOM Antenna, 150-160MHz, 3-1/8" L (FASC56VS)
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 3-5/64 (PMMN4071A)
- MOTOROLA Motorola Solutions RAN4031A RDX WHIP UHF ANTENNA (4 WATT) for use RDU4100 & RDU4160d Portable Radios (RAN4031)
- BLACK BOX Servswitch Wizard Usb Srx Kvm Extender, (ACU5051A)
- BLACK BOX 2 Port Display Port Kvm w/ Usb And Aud (KV9702A)
- BLACK BOX Servswitch Dual Dvi Catx Kvm Extender, (ACS4201A-R2)
- BLACK BOX Freedom Ii 8 Port Switch w/ Glide And Switch Technology (KV0008A-R2)
- BLACK BOX Vga To Dvi-D Video Converter (Usb Powered) For Kvm (KVGA-DVID)
- BLACK BOX 4 Port Display Port Kvm w/ Usb And Aud (KV9704A)
- ATEN 16-Port Usb/Ps2 Combo Kvm Switch (CS1316)
- Black Box KVM Switches