Shop All VGA Connectors & Cables
Black Box
Dvi-D To Vga Converter
Mfr # AC1038A
Zoro # G2126517
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type DVI Input: (1) DVI-D single-link (Female); VGA Output: (1) HD15 (Female); Power: (1) 5-VDC Jack
- Standards CE Approval
- Width 11 in
- Depth 17 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # AC1038A
- Zoro # G2126517
- UPC # 822088064589
- Country of Origin Unknown
- Category VGA Connectors & Cables
Dimensions
Width | 11 in |
Depth | 17 in |
Height | 1 in |
Video Bandwidth | 170 MHz |
Details
Connector Type | DVI Input: (1) DVI-D single-link (Female); VGA Output: (1) HD15 (Female); Power: (1) 5-VDC Jack |
Standards | CE Approval |
Item | DVI-D to VGA Converter |
Input Voltage | 5V DC |
Scan Range | Horizontal: 22 to 95 kHz; Vertical: 48 to 90 Hz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBIQUITI NETWORKS COMMERCIAL UniFi 24 Port Gigabit PoE Swit, USWPRO24POE (USW-PRO-24-POE)
- PYLE Uhf Wireless Microphone System Kit (PDWMU112)
- ILC Replacement for HBC Ba222060 Battery (BA222060 BATTERY HBC)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Wheelchair Medical Mobility SLA Battery - 10 Pack (ML4-6MP10826)
- BLACK BOX Vga, Usb Kvm Extender (ACU5050A-R2)
- BLACK BOX Vga Splitter Cable (EVN21VGA)
- BLACK BOX Vga Video Cable w/ Ferrite Core, Male/ (EVNPS06-0100-MF)
- BLACK BOX Video Adapter Hdmi To Vga (VA-HDMI-VGA)
- BLACK BOX Compact Vga Video Splitter, 2-Channel (AC1056A-2)
- COMPREHENSIVE HR Pro Series VGA with Audio HD15 pin Plug to Jack Cables 100ft (VGA15P-P-100HR/A)
- GENERAC Generic 161 2120 D-Sub Male Crimp Pins - 100 Pack (161 2120)
- Black Box VGA Connectors & Cables