Shop All KVM Switches
Black Box
Dkm Modular Housing 4 Slot /Redun/Pwr
Mfr # ACXMODH4R-R2
Zoro # G2128090
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type (2) 2.5-mm Barrel Connectors for Power; (4) Onboard Connectors to Interface with Transmitter/Receiver Cards
- Height 1.7 in
- Depth 5.75 in
- Width 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # ACXMODH4R-R2
- Zoro # G2128090
- Country of Origin Unknown
- Category KVM Switches
Dimensions
Height | 1.7 in |
Depth | 5.75 in |
Width | 11.5 in |
Details
Item | KVM Extender Chassis |
Connector Type | (2) 2.5-mm Barrel Connectors for Power; (4) Onboard Connectors to Interface with Transmitter/Receiver Cards |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIVO Pod Lite Auto Face Tracking Phone Holder, 360 deg. Rotation, Handsfree Video Recording - White (PV-P1L04)
- INNOVERA Blackout Privacy Filter for 27" LCD Mntr (IVRBLF27W)
- ILC Replacement for Ikusi 2303696 (2303696 IKUSI)
- MONOPRICE USB to PS/2 Dual Ps2 Conv Adapter, Blk (10934)
- BLACK BOX 4 Port Display Port Kvm w/ Usb And Aud (KV9704A)
- BLACK BOX Usb-C 4K Kvm Switch, 2-Port (KVMC4K-2P)
- BLACK BOX Servswitch Wizard Usb Srx Kvm Extender, (ACU5051A)
- BLACK BOX Freedom Ii 8 Port Switch w/ Glide And Switch Technology (KV0008A-R2)
- BLACK BOX Servswitch Dual Dvi Catx Kvm Extender, (ACS4201A-R2)
- BLACK BOX Vga To Dvi-D Video Converter (Usb Powered) For Kvm (KVGA-DVID)
- MONOPRICE Switch Series HDMI USB Combo Cable for KVM Switches 6ft (36644)
- Black Box KVM Switches