Shop All DVI Adapters & Cables
Black Box
Displayport To Dvi Cable, Mm, 3-Ft. (0.9
Mfr # EVNDPDVI-0003-MM
Zoro # G0586788
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type (1) DisplayPort (Male); (1) DVI-D Dual-Link (Male)
- Resolution 1080p @ 60Hz
- Format DP++
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EVNDPDVI-0003-MM
- Zoro # G0586788
- UPC # 822088073703
- Country of Origin Unknown
- Category DVI Adapters & Cables
Details
Connector Type | (1) DisplayPort (Male); (1) DVI-D Dual-Link (Male) |
Item | Cable |
Resolution | 1080p @ 60Hz |
Format | DP++ |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for EverStart ES4LBS (MAX3952081)
- TRIPP LITE DVI Single Cable, TMDS, DVI-D M/M, 15ft, Length: 15 ft. (P562-015)
- TRIPLETT USB Tester and Data Masker, 2.7 oz (USB-BUG)
- PYLE 4'' 200 Watt Black Mini Cube Bookshelf Speaker In Black(Pair) (PCB4BK)
- BLACK BOX Db9 Gender Changer, Emi/Rfi Shielded, Fe (FA445-R2)
- BLACK BOX Dvi-I Dual-Link Cable Male To Male 3-M 9.8 Ft. (DVI-I-DL-003M)
- BLACK BOX Hd15 Gender Changer, Emi/Rfi Shielded, F (FA454-R2)
- BLACK BOX Db25 Gender Changer, Emi/Rfi Shielded, M (FA402-R2)
- BLACK BOX Digital Visual Interface (Dvi) Cable Wit (EVNDVI02-0050)
- BLACK BOX Displayport To Dvi Cable, Mm, 6-Ft. (1.8 (EVNDPDVI-0006-MM)
- GEFEN 1x2 DVI DL Splitter, EXTDVI142DLN (EXT-DVI-142DLN)
- Black Box DVI Adapters & Cables