Shop All Computer Power Supplies
Black Box
Din Rail Power Supply, 40 Watts, 48 Vdc
Mfr # MDR-40-48
Zoro # G0651897
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Output 40.8 W
- Volts AC/DC 48V DC
- Amps 0 to 8 A
- Standards CE
- Humidity Operating: 20 to 90%, Noncondensing; Storage: 10 to 95%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # MDR-40-48
- Zoro # G0651897
- UPC # 822088111122
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Dimensions | 3.5 in x 1.6 in x 3.9 in |
Details
Item | Industrial Power Supply |
Max. Output | 40.8 W |
Volts AC/DC | 48V DC |
Amps | 0 to 8 A |
Standards | CE |
Humidity | Operating: 20 to 90%, Noncondensing; Storage: 10 to 95% |
Temperature Coeffecient | +/- 0.03%/°C (0 to 50°C) |
Power Protection | Overload: 105 to 150% rated output power;Protection type: constant current limiting, recovers automatically after fault condition is removed;Over voltage: 58€“65V;Protection type: Shut down o/p voltage, repower on to recover |
Operating Temperature | -4 to 158°F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML22-12 12V 22AH SLA AGM Battery Replacement for UB12220 - 2 Pack (ML22-12MP211411)
- UPG Sealed Lead Acid Battery, 12 V, 12Ah, UB12120, F1 Faston Tab Terminal, AGM Type (D5744)
- HANGMAN Flat Screen Tipover Prevention TV Anti-Tip Kit to Secure TVs (TV400)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (12806)
- BLACK BOX Power Adapter, 100 240 Vac To 12 Vdc, Fl (PS012)
- BLACK BOX Din Rail Power Supply 40W, 12Vdc (MDR-40-12)
- BLACK BOX Mediacento Ippoe Spare External Psu (VX-HDMI-POE-PSU)
- BLACK BOX 5V Locking Replacement Power Supply, 4 A (VX-L5V4A-PS)
- BLACK BOX Spare Power Supply For Media Coverters (LMM091P-R4)
- BLACK BOX Din Rail Power Supply 240 Watts, 48 Vd (SDR-240-48)
- PERLE SYSTEMS Trio-Ps-2G/3Ac/24Dc/20 Power Supply (29031558)
- Black Box Computer Power Supplies