Shop All Computer Power Supplies
Black Box
Din Rail Power Supply 120W, 48Vdc
Mfr # SDR-120-48
Zoro # G0350879
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volts AC/DC 48V DC
- Amps 2.5 A
- Standards CE Approval
- Humidity Operating: 20 to 90%, Noncondensing; Storage: 10 to 95%
- Power Protection Overload: Normally works within 110-150% rated output power for more than 3 seconds and then shut down o/p voltage; Protection type: constant current limiting with auto-recovery within 3 seconds and shut down o/p voltage after 3 seconds; Over voltage: 48-55V; Protection type: Shut down o/p voltage, repower on to recover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # SDR-120-48
- Zoro # G0350879
- UPC # 822088123095
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Dimensions | 4.9 in x 1.6 in x 4.4 in |
Details
Item | Industrial Power Supply |
Volts AC/DC | 48V DC |
Amps | 2.5 A |
Standards | CE Approval |
Humidity | Operating: 20 to 90%, Noncondensing; Storage: 10 to 95% |
Power Protection | Overload: Normally works within 110-150% rated output power for more than 3 seconds and then shut down o/p voltage; Protection type: constant current limiting with auto-recovery within 3 seconds and shut down o/p voltage after 3 seconds; Over voltage: 48-55V; Protection type: Shut down o/p voltage, repower on to recover |
Rated Power | 120 W |
Operating Temperature | -13 to 158°F |
Temperature Coeffecient | +/- 0.03%/°C (0 to 50°C) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE 7.5V Kenwood KNB-32 Nickel Metal Hydride Batteries 2700 mAh - 20.25 watt (BNH-KNB32)
- JENSEN Portable Stereo CD Player with Dual Cass (MCR-1500)
- EPSON Epson America EPSV12H808001 Universal Projector Ceiling Mount Kit (V12H808001)
- RAYOVAC Alkaline Ultra Pro, 9V Battery, Contractor Pack (AL9V-12PP)
- BLACK BOX Spare Power Supply For Media Coverters (LMM091P-R4)
- BLACK BOX Power Adapter, 100 240 Vac To 12 Vdc, Fl (PS012)
- BLACK BOX Din Rail Power Supply 240 Watts, 48 Vd (SDR-240-48)
- BLACK BOX 5V Locking Replacement Power Supply, 4 A (VX-L5V4A-PS)
- BLACK BOX Din Rail Power Supply 40W, 24Vdc (MDR-40-24)
- BLACK BOX Din Rail Power Supply 40W, 12Vdc (MDR-40-12)
- JONARD TOOLS Optical Network Power Meter (PON-55)
- Black Box Computer Power Supplies