Shop All Surge Protectors
Black Box
Din-Rail Mount In-Line Surge Protector,
Mfr # SPD075A
Zoro # G0377497
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Response Time Less Than 5 ns
- Standard Clamp Voltage Pins 1, 2, 3, 5: 7.5V; Pins 4, 5, 7, 8: 60V
- Shunt Capacitance Less than 25pF
- Connector A Type/Gender (2) RJ45 (Female)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # SPD075A
- Zoro # G0377497
- Country of Origin Unknown
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | DIN Rail |
Response Time | Less Than 5 ns |
Standard Clamp Voltage | Pins 1, 2, 3, 5: 7.5V; Pins 4, 5, 7, 8: 60V |
Shunt Capacitance | Less than 25pF |
Connector A Type/Gender | (2) RJ45 (Female) |
Peak Pulse Current | Pins 1, 2, 3, 6: 132 A; Pins 4, 5, 7, 8: 50 A |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAH ELECTRIC Replacement 3P Contact Kit for Square D NEMA Size 3, Rated for 90 Amp (BEB9998SL7)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070EO3D1)
- NVENT HOFFMAN Adjustable Junction Splice Kit, Culus Cl (LAJSKG)
- SOLAHD Surge Protector, 3 Phase, 480V, 3 Poles, 3 (STV100K48D)
- SQUARE D Surge Protector, 3 Phase, 600V, 1 Poles, 3 (TVS9HWA10X)
- SIEMENS Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (TPS3E1120D2)
- CITEL Surge Protector, 1000V, 3 Poles, 2 (DS50VGPVS-1000)
- INTEGRATED SUPPLY NETWORK Killer Tools Pro-Tec Surge Suppressor (ART40)
- JOSLYN JOSLYN TK-ST160-600NN-N SERVICETRACK ST DEVICE 600V-AC SURGE SUPPRESSOR (TK-ST160-600NN-N)
- QUICKCABLE Surge Protector, 24V (602705-001)
- Black Box Surge Protectors