Shop All DVI Adapters & Cables
Black Box
Digital Visual Interface (Dvi) Cable, Dv
Mfr # EVNDVI02-0010
Zoro # G0306331
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type (1) DVI-D Dual-Link (Male); (1) DVI-D Dual-Link (Male)
- Jacket Material PVC
- Connector Plating Nickel
- Wire Gauge 28 AWG
- Maximum Video Resolution 2560 x 1600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EVNDVI02-0010
- Zoro # G0306331
- UPC # 822088059004
- Country of Origin Unknown
- Category DVI Adapters & Cables
Details
Connector Type | (1) DVI-D Dual-Link (Male); (1) DVI-D Dual-Link (Male) |
Item | Cable |
Jacket Material | PVC |
Connector Plating | Nickel |
Wire Gauge | 28 AWG |
Maximum Video Resolution | 2560 x 1600 |
Flame Rating | VW-1 |
DVI Type Supported | DVI-D |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Battery Charger, 2.5 Ah/5 Ah, 39min/82min (RBC-30)
- VCOM 75ft VGA Male to VGA Male Cable (Black) (CG381D-G-75)
- EDGE MEMORY 16Gb (1X16Gb) Pc4-2400 260 Pin Ddr4 Sodimm 1.2V (2Rx8) (PE253240)
- ILB GOLD Replacement For Philips, Respironics Ultrafill Oxygen T Battery (RESPIRONICS ULTRAFILL OXYGEN T BATTERY)
- BLACK BOX Displayport 1.4 Active Optical Cable, 10M (AOC-HL-DP4-10M)
- BLACK BOX Db9 Gender Changer, Emi/Rfi Shielded, Fe (FA445-R2)
- BLACK BOX Db9 M/M Emi/Rfi Gender Chger (FA440-R2)
- MANHATTAN Displayport Male/Displayport Male, 1 M (3.3 Ft.), Black (306935)
- TRENDNET Dual Monitor DisplayPort, TK240DP (TK-240DP)
- FIVEGEARS 25ft DVI-D Male to Male Single Link Cable Black (FI67342)
- MONOPRICE CPU Cord Adapter, DVI-D Sgl Link M/HDMI F (2029)
- Black Box DVI Adapters & Cables