Shop All Ethernet Switches
Black Box
Desktop Rj45 3 To 1 Cat6 Ethernet 10G Manual Switch
Mfr # SW1031A
Zoro # G0384007
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 6.5 in
- Connector Type (4) RJ45
- Operating Temp. Range (F) 32 to 158°F
- Height 2.75 in
- Width 6.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # SW1031A
- Zoro # G0384007
- UPC # 822088118152
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Depth | 6.5 in |
Height | 2.75 in |
Width | 6.1 in |
Details
Item | Manual Desktop Switch |
Connector Type | (4) RJ45 |
Operating Temp. Range (F) | 32 to 158°F |
Standards | CE Certified |
Mean Time Between Failures | 100,000 cycles |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bell & Howell 576 Autoload replacement light bulb lamp (576 AUTOLOAD BELL & HOWELL)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Simplex Alarm STR112112 - 8 Pack (ML7-12MP8317479103715)
- CASE LOGIC Dedicated Lightning Home Charger, 2.1 Amp, White (CLTCMF)
- ICOM Speaker Microphone, 3-1/2" L x 2" W (HM159LA)
- BLACK BOX 8 Port 10/100 Mini Unmanaged Switch (LBS008A)
- BLACK BOX Edge Switch Hardened (LGH008A)
- BLACK BOX 6-Port Industrial Gigabit Ethernet Switch Extreme Temperature (LGH1006A)
- BLACK BOX Hardened Mini Industrial Switch, 5-Port (LBH120A-H-ST)
- BLACK BOX Industrial Gigabit Ethernet Managed L2+ Switch - Poe+, Extreme (LIE1082A)
- BLACK BOX 4P 10/100/1000Unmgd Switch (LIE401A)
- SYNOLOGY 10GB Ethernet Adapter w/ 1x RJ45 Port (E10G18-T1)
- Black Box Ethernet Switches