Shop All Network Serial Cables
Black Box
Db9 Serial Null-Modem Cable, Db9 Female/
Mfr # EYN257T-0025-FF
Zoro # G0350556
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type (1) DB9 (Female); (1) DB9 (Female)
- Jacket Material PVC
- Diameter 0.26 in
- Hood Type Metal (EMI/RFI)
- Impedance 115 ohms at 1 MHz or above
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EYN257T-0025-FF
- Zoro # G0350556
- UPC # 822088043751
- Country of Origin Unknown
- Category Network Serial Cables
Dimensions
Diameter | 0.26 in |
Details
Connector Type | (1) DB9 (Female); (1) DB9 (Female) |
Item | Modem Cable |
Jacket Material | PVC |
Hood Type | Metal (EMI/RFI) |
Impedance | 115 ohms at 1 MHz or above |
Mutual Capacitance | 12 pF/ft |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GADGET GUARD , Camera Lens Protector For Apple Iphone 15 Pro Max, Black (GGACXXC208AP15A)
- MONOPRICE Trs Male To Two Ts Male Cable, 5 ft. (601045)
- ENERGIZER Industrial C Alkaline Battery, 1.5V DC, 12 Pack (EN93)
- ILC Replacement for Cisco 8821 Battery (8821 BATTERY CISCO)
- BLACK BOX Db15 Thumbscrew Cable, Male/Female, 50-F (EGM16T-0050-MF)
- BLACK BOX Edge Switch, Hardened Din 2-Fsm 4-Utp 24 (C6PC70S-GN-07)
- BLACK BOX Rs-232 Db9 To Phoenix Adapter Cable-1.35 M (AVS-CBL-RS232)
- BLACK BOX Db15 Thumbscrew Cable, Male/Female, 15-F (EGM16T-0015-MF)
- BLACK BOX Db15 Thumbscrew Cable, Male/Female, 25-F (EGM16T-0025-MF)
- BLACK BOX Db9 Extension Cable w/ Emi/Rfi Hoods, (EDN12H-0050-MF)
- SIIG Adds Four Rs-232 Serial Ports To A Pci Express Enabled Computer (LB-S00114-S1)
- Black Box Network Serial Cables