Shop All Network Serial Cables
Black Box
Db9 Serial Null-Modem Cable, Db9 Female/
Mfr # EYN257T-0015-FF
Zoro # G0343459
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type (1) DB9 (Male); (1) DB9 (Female)
- Jacket Material PVC
- Diameter 0.26 in
- Impedance 115 ohms at 1 MHz or above
- Hood Type Metal (EMI/RFI)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EYN257T-0015-FF
- Zoro # G0343459
- UPC # 822088043720
- Country of Origin Unknown
- Category Network Serial Cables
Dimensions
Diameter | 0.26 in |
Details
Connector Type | (1) DB9 (Male); (1) DB9 (Female) |
Item | Modem Cable |
Jacket Material | PVC |
Impedance | 115 ohms at 1 MHz or above |
Hood Type | Metal (EMI/RFI) |
Mutual Capacitance | 12pF/ft |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 SLA AGM DEEP-CYCLE RECHARGEABLE BATTERY 10 Pack (ML12-12F2MP10382127)
- ILC Replacement for Lenmar Dlp006 (DLP006 LENMAR)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 33ah ES33-12 (ML35-12666)
- UPG Sealed Lead Acid Battery, 12 V, 15Ah, UB12150, F2 Faston Tab Terminal, AGM Type (40672)
- BLACK BOX Db15 Thumbscrew Cable, Male/Female, 15-F (EGM16T-0015-MF)
- BLACK BOX Rs-232 Db9 To Phoenix Adapter Cable-1.35 M (AVS-CBL-RS232)
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0050-FF)
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0025-FF)
- BLACK BOX Db9 Serial Extension Cable Male/Female 25-Ft. 7.6-M (BC00233)
- BLACK BOX Db9 Serial Extension Cable Male/Female 20-Ft. 6.0-M (BC00232)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 6Ft (180215)
- Black Box Network Serial Cables