Shop All Network Serial Cables
Black Box
Db9 Serial Extension Cable Male/Female 25-Ft. 7.6-M
Mfr # BC00233
Zoro # G0385538
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type (1) DB25 (Male); (1) DB25 (Female)
- Number of Conductors 9
- Material Shielding: 100% Mylar; Jacket: PVC
- Wire Gauge 26 AWG
- Hood Type Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # BC00233
- Zoro # G0385538
- UPC # 822088003304
- Country of Origin Unknown
- Category Network Serial Cables
Details
Connector Type | (1) DB25 (Male); (1) DB25 (Female) |
Item | Serial Cable |
Number of Conductors | 9 |
Material | Shielding: 100% Mylar; Jacket: PVC |
Wire Gauge | 26 AWG |
Hood Type | Molded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Onyx Angled Mesh Steel Telephone Stand, 11 3/4 x 9 1/4 x 7, Black (2160BL)
- RAM MOUNTS Replacement for Tessco 793442904684 (793442904684)
- SPECO TECHNOLOGIES HDMI Cable, 3 ft. L, Blue, Dual SHLD (HDVL3)
- PEERLESS Articulating Mount, For Displays, 60 lb. (CMJ300)
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0015-FF)
- BLACK BOX Db9 Serial Extension Cable Male/Female 20-Ft. 6.0-M (BC00232)
- BLACK BOX Db9 Line Driver (ME890A-R2)
- BLACK BOX Edge Switch, Hardened Din 2-Fsm 4-Utp 24 (C6PC70S-GN-07)
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0050-FF)
- BLACK BOX Fo Pigtail, 12 Strand, Lc Sm, Yellow, 3M (FOPT50S1-LC-12YL-3)
- SIIG Adds Four Rs-232 Serial Ports To A Pci Express Enabled Computer (LB-S00114-S1)
- Black Box Network Serial Cables