Shop All Ethernet Switches
Black Box
Db9 A/B Switch Latching Ethernet, Rs232,
Mfr # SW1047A
Zoro # G0384217
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Connector Type A/B switch Ports: (3) DB9 (Female); Serial Control Port: DB9 (Female); Remote Control/status Port: (1) 6-Position Terminal Block; Power: (1) 2.1 x 5.5-mm Power Input
- Width 6.25 in
- Depth 8.1 in
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # SW1047A
- Zoro # G0384217
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Width | 6.25 in |
Depth | 8.1 in |
Height | 2.5 in |
Details
Item | A/B Switch |
Input Voltage | 100 to 240V AC |
Connector Type | A/B switch Ports: (3) DB9 (Female); Serial Control Port: DB9 (Female); Remote Control/status Port: (1) 6-Position Terminal Block; Power: (1) 2.1 x 5.5-mm Power Input |
Standards | CE Approval; FCC Certified |
Switching Speed | Typical: 5 ms; Maximum: 10 ms |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL Dual VESA Mount with Adapter Bracket - MFF/TC (R07NF)
- EREPLACEMENTS Sealed Lead Acid Battery Replacement (UB12550-ER)
- BLACK BOX Compact Vga Video Splitter, 2-Channel (AC1056A-2)
- MURR ELEKTRONIK IMPACT67 COMPACT MODULE, PLASTIC, Ethercat, 8 dig. In + 8 dig. Out, IMPACT67-EC DI8 DO8 (55082)
- BLACK BOX Usb-Powered Gigabit 4-Port Switch (LGB304A)
- BLACK BOX Edge Switch Hardened (LGH008A)
- BLACK BOX 8 Port 10/100 Mini Unmanaged Switch (LBS008A)
- BLACK BOX 4P 10/100/1000Unmgd Switch (LIE401A)
- BLACK BOX Hardened Mini Industrial Switch, 5-Port (LBH120A-H-ST)
- BLACK BOX Industrial Gigabit Ethernet Managed L2+ Switch - Poe+, Extreme (LIE1082A)
- MOXA Managed Ethernet Switch W/ 8 10/100Baset(X)Ports, -10 To 60°C (EDS-508A)
- Black Box Ethernet Switches