Shop All Modems
Black Box
Console Server - Pots Modem, Dual 10/100/1000, 8-Port
Mfr # LES1708A-R2
Zoro # G0170942
Free Shipping & Returns
$2,447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, FCC, TUV, C-Tick, Security features to support NERC CIP standards,FIPS 140-2 validated module Certificate #2473, CCC
- Voltage 100 to 240V AC
- Dimensions 1.75 in x 17 in x 10 in
- Connector Type (8) RJ45 RS-232 Software-Selectable Console Ports; (2) Ethernet 10/100/1000 Ethernet RJ45/SFP; (1) RJ45 RS-232 Console Port; (2) USB 3.0 Ports; (1) RJ-11 POTS Modem
- Power Consumption Less than 30 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Dimensions | 1.75 in x 17 in x 10 in |
Details
Standards | CE, FCC, TUV, C-Tick, Security features to support NERC CIP standards,FIPS 140-2 validated module Certificate #2473, CCC |
Voltage | 100 to 240V AC |
Item | Console Server |
Connector Type | (8) RJ45 RS-232 Software-Selectable Console Ports; (2) Ethernet 10/100/1000 Ethernet RJ45/SFP; (1) RJ45 RS-232 Console Port; (2) USB 3.0 Ports; (1) RJ-11 POTS Modem |
Power Consumption | Less than 30 W |
Operating Temperature | 41 to 122°F |
Console Management | Built-in web terminal, SSH direct to consoles, optional console keystroke logging, alert on cable disconnects, text pattern match and more, inline power control, multiple concurrent sessions |
Serial Interface | Software-selectable, 50 to 230,400 bps, RS-232 |
Humidity | 5 to 90% |
Memory | 256 MB DDR2 SDRAM; 64 MB Embedded NOR Flash |
Modem Support | (1) Internal V.92 modem with RJ-11 socket |
Interface | Ethernet Ports: (2) 10-/100-/1000-Mbps Ethernet/SFP fiber ports with 1500 VAC isolation and ESD protection;Console Port: (1) RJ-45 RS-232; Encryption: TKIP, AES; PSTN Modem: (1) internal V.92 modem with RJ-11 socket; Serial Ports: Software-selectable, 50 to 230,400 bps USB: (2) USB 3.0 ports for increased storage; Remote Access: integrated V.92 PSTN dial-in, dual Ethernet, aggregation; and redundancy, remote access automatic network failover, easy browser UI IPv6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Ceiling TV Mount, 13" to 29" Screen, 40 lb. Capacity, Black (LCC18C)
- HUBBELL GAI-TRONICS Telephone, Industrial Indoor, Single Line (246-001)
- ILC Replacement for HYT Bl2010 Battery (BL2010)
- SUPERMICRO X11SSH-LN4F-O LGA1151/Intel C236/DDR4/SATA3&USB3.0/V&4GbE/MicroATX (MBD-X11SSH-LN4F-O)
- BLACK BOX Db9, 2 To 1, Tlsi Modem (TL115A)
- BLACK BOX 6-Port (Ms-6) Modem Splitter (TL074A-R4)
- BLACK BOX Short Haul Modem8211;C Async Shm821 (ME800A-R4)
- SWE-TECH 3C Serial Cable, DB9 Female to DB25 Male, 9 Conductor, 10 foot (FWT10D1-02310)
- ARRIS SURFboard SBG7600AC2 DOCSIS 3.0 Cable Modem & Wi-Fi Router (1000887)
- ARRIS SURFboard SVG2482AC DOCSIS 3.0 Internet, Wi-Fi/Voice Modem for Xfinity (1000425)
- ARRIS SURFboard SBG7400AC2 DOCSIS 3.0 Cable Modem & Wi-Fi Router (1000548)
- Black Box Modems