Shop All Media Converters & Data Adapter Kits
Black Box
Compact Media Converters, 100Base-Tx/100
Mfr # LHC008A-R3
Zoro # G0399212
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL®; CE Approval
- Voltage 95 to 24V AC
- Frequency 50/60 Hz
- Max. Distance Full-duplex: 100BASE-TX link: 100 m; Fiber: LHC008A-R3-LHC009A-R3: 300 m; LHC001A-R4-LHC002A-R4: 2 km; LHC005A-R4-LHC006A-R4: 40 km; LHC037A-LHC039A: 80 km
- Dimensions 1.5 in x 4.7 in x 4.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # LHC008A-R3
- Zoro # G0399212
- UPC # 822088108344
- Country of Origin Unknown
- Category Media Converters & Data Adapter Kits
Dimensions
Dimensions | 1.5 in x 4.7 in x 4.4 in |
Details
Item | Media Converter |
Standards | UL®; CE Approval |
Voltage | 95 to 24V AC |
Frequency | 50/60 Hz |
Max. Distance | Full-duplex: 100BASE-TX link: 100 m; Fiber: LHC008A-R3-LHC009A-R3: 300 m; LHC001A-R4-LHC002A-R4: 2 km; LHC005A-R4-LHC006A-R4: 40 km; LHC037A-LHC039A: 80 km |
Fiber Type | 850-nm multimode |
Indicators | Fiber Receive, Twisted-Pair Link, FiberAlert, Fiber Link |
Connectors | (1) RJ45; (1) ST |
Amperage | 0.1/0.5 A |
Operation | Half- or full-duplex |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Medium, Tan, PK175 (16-1H1)
- SQUARE D Pwr Dist Block, 335A, 3P, 6AWG-400 MCM, 600V (9080LBA363106)
- BELL OUTDOOR Connector (4802-4)
- HUBBELL Duplex Opening Wall Plates and Box Cover, Number of Gangs: 2 Aluminum, Brushed Finish, Silver (SA82)
- BLACK BOX Copper To Fiber Media Converter Chassis - 2U 14-Slot (LHGC-RACK)
- BLACK BOX 10/100/1000 St Media Converter Us Ps (LMC4001A)
- BLACK BOX Lgc280 Series Gigabit Industrial Media Converter - Single-Mode Sc (LGC282A)
- BLACK BOX 10/100Bt 100Bfx Mm 5K St (LMC401A)
- BLACK BOX Usb To Rs232 Opto-Isolated Converter (SP385A-R3)
- BLACK BOX 1 Port Usb To Usb Isolator (4Kv) (SP387A)
- ANTAIRA Compact 10/100TX To 100FX Industrial PoE+ Media Converter, Multi-Mode 2KM, ST Connector; EOT (IMP-C100-ST-M-T)
- Black Box Media Converters & Data Adapter Kits