Shop All Coaxial Cables
Black Box
Coax Cables, Rg59 Pvc (Cl2), 6-Ft. (1.8-
Mfr # ETN59-0006-BNC
Zoro # G0387096
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Approval
- Conductor Size 23 AWG
- Impedance 75 ohms
- Color Black
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # ETN59-0006-BNC
- Zoro # G0387096
- Country of Origin Unknown
- Category Coaxial Cables
Dimensions
Conductor Size | 23 AWG |
Nominal Outside Dia. | 0.242 in |
Details
Standards | CE Approval |
Impedance | 75 ohms |
Color | Black |
Jacket Material | PVC |
Item | Coax Bulk Cable |
Shielding Type | 34 AWG Braided Annealed Copper |
Connector Code | RG-59 |
Capacitance | 21.5 pF/ft |
Connector B Type/Gender | (1) BNC (Male) |
Resistance | 54.5 ohms/1000 ft |
Connector A Type/Gender | (1) BNC (Male) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.046in ID, Clear, 6in, PK100 (MFP-3/64"-Clear PK100)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EGN Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Green (HXJ5EGN)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW84-A2)
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 2.3 GHz (4LWZ1)
- MONOPRICE Rg6 Cl2 Coaxial Cable, F Type 25 ft. (3033)
- BZBGEAR 1080P FHD 328ft 75-ohm Shielded SDI Cable (BG-CAB-SDI328)
- DOLPHIN COMPONENTS Coaxial Connector, BNC, 0-4GHz, 50 Ohm, PK10 (DC-2510)
- CAROL Coaxial Cable, 18 AWG, Black, PVC (C5886.41.01)
- TEST PRODUCTS INTL Coax Adapter WIFI Univ Kit (TPI-4024WIFI)
- Black Box Coaxial Cables