Shop All Power Cables
Black Box
Central Power Hub Lockable Power Cable - 3-Pin, 6-Ft.
Mfr # ACR1000-3PL-CBL2M
Zoro # G9755474
$66.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6.5 ft
- Connector End (2) 3-pin Lockable (Male)
- Standards CE, WEEE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # ACR1000-3PL-CBL2M
- Zoro # G9755474
- Country of Origin Unknown
- Category Power Cables
Dimensions
Cord Length | 6.5 ft |
Details
Item | Central Power Hub |
Connector End | (2) 3-pin Lockable (Male) |
Standards | CE, WEEE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Org (NHC1020CR)
- EATON Load Center, BRP, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP12L125R)
- TY-RAP 11.1" L Miniature Cable Tie NAT PK 1000 (TY26M)
- PROTO ADAPTER 3/8F X 1/4M (PO5255)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL643-0010)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL643-0050)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL643-0025)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0006)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0010)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0005)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 2ft, Cord Length: 2 ft. (P004-002-5)
- Black Box Power Cables