Shop All RCA & Stereo Adapters
Black Box
Cento Vx 4 Port Transmitter
Mfr # AVX-VGA-TP-TX-4
Zoro # G2133788
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.75 in
- Height 1.6 in
- Hz 50/60 Hz
- Video Outputs (1) HD15 (Female) (VGA)
- Resolution 1920 x 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # AVX-VGA-TP-TX-4
- Zoro # G2133788
- UPC # 822088057598
- Country of Origin Unknown
- Category RCA & Stereo Adapters
Dimensions
Width | 6.75 in |
Height | 1.6 in |
Depth | 4 in |
Details
Item | VX Transmitter |
Hz | 50/60 Hz |
Video Outputs | (1) HD15 (Female) (VGA) |
Resolution | 1920 x 1200 |
Input Voltage | 100 to 240V AC |
Standards | CE Approval |
Audio Inputs | (1) 3.5-mm Jack (Stereo) |
Video Inputs | (1) HD15 (Female) (VGA) |
Indicators | (2) LEDs: (1) Power/Source Input, (1) Link |
Mean Time Between Failures | 90,000 hrs |
Input Current | 0.6 A |
Output Voltage | 12V DC |
Output Current | 1.5 A |
Max. Distance | When used with AVX-VGA-TP-SRX receiver: 492 ft; When used with AVX-VGA-TP-LRX or AVX-VGA-TP-CSRX receiver: 1000 ft |
Power Consumption | 18 W |
User Controls | (1) EDID copy button |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Heavy Duty Camera Bracket, Beige, Aluminum (CST175)
- MONOPRICE CPU Cord, Display to DVI-D Sgl Male, 6ft (6015)
- ULTRALAST Battery 3.2 Volt Lithium, Lithium Iron Phosphate (LiFeP04) Ultralast Solar Lighting Battery (UL14500SL-2P)
- ANTAIRA 2-Port RS-232 PCI Express Card with Oxford Single Chip, Support Power Over Pin-9 (MSC-202A1)
- BLACK BOX Power Plug Adapter, Us To Europe, The (MC167A)
- BLACK BOX Db25 Modular Adapter Kit (Unassembled), Female To Rj-45, 8-Wire, Black (FA4525F-BK)
- BLACK BOX Db25 Modular Adapter Kits (Unassembled), (FA4525M-BK)
- VIKING Viking Electronics K-202-DVA Two-input multi-number auto d (VK-K-202-DVA)
- STEREN Toslink Jack to Jack Extension Adapter (260-700)
- GYROS FIBER DISK ST 1-1/2X1/8"" (11-41502)
- GREENLEE Slug-Splitter Sc Knockout (745M-20.4)
- Black Box RCA & Stereo Adapters