Shop All Voice & Data Patch Cords
Black Box
Cat6A Shld Bulk Cable F/Utp 1000 Plenum
Mfr # C6ABC51S-RD-1000
Zoro # G0827649
product price: $1,019.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,019.99
Free 30-Day Returns
Key Features
- Shielded Yes
- Solid / Stranded Solid
- Frequency 650 MHz
- Standards IEEE 802.an; TIA 568-C.2; UL , Component Level Tested; NFPA-262 CMP
- Conductor Size 23 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # C6ABC51S-RD-1000
- Zoro # G0827649
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Conductor Size | 23 AWG |
Outside Dia. | 0.271 in |
Bend Radius | 2.17 in |
Details
Shielded | Yes |
Solid / Stranded | Solid |
Frequency | 650 MHz |
Standards | IEEE 802.an; TIA 568-C.2; UL , Component Level Tested; NFPA-262 CMP |
Item | Ethernet Bulk Cable |
Jacket Type | FR Low Smoke |
Conductor Material | Copper |
Jacket Material | PVC |
Shielding Type | Aluminum Foil/Mylar Tape with Tinned Drain Wire (F/UTP) |
Return Loss | 20.1 at 100 MHz; 15.5 at 500 MHz |
PS-NEXT | 43.3 dB at 100 MHz; 37.3 dB at 250 MHz; 35.1 dB at 350 MHz; 32.8 dB at 500 MHz |
ACRF | 28 dB at 100 MHz; 20 dB at 250 MHz; and 14 dB at 500 MHz |
Insulation Material | Fluoropolymer (FEP) |
Construction | Internal separator, FEP insulation, dielectric tape, drain wire, aluminum/Mylar® tape |
NEXT | 45.3 dB at 100 MHz; 39.3 dB at 250 MHz; 37.1 dB at 350 MHz; 34.8 dB at 500 MHz; 33.1 dB at 650 MHz |
Insertion Loss (Maximum) | 19.1 at 100 MHz; 45.3 at 500 MHz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton 04976-0GY Outdoor Cover Plate Gray Duplex Receptacle or Combo Device (3202611)
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0307)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 110A, 600V AC, Non-Indicating (LPS-RK-110SP)
- TEMPCO Thermocouple Plug, J, Black, Miniature (TCAR-1013)
- BLACK BOX Cat6 Shld Patch Cable 3 Feet 26 Awgm (EVNSL0272BL-0003)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-07)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL80-0003)
- BLACK BOX Cat6 Shld Patch Cable 1 Feet 26 Awgm (EVNSL0272BL-0001)
- BLACK BOX Black Box Connect Cat5E 100 Mhz Ethernet Patch Cable Utp Pvc Snagless (CAT5EPC-020-BL)
- BLACK BOX Cat6 Shld Patch Cable 15 Feet 26 Awg (EVNSL0272BK-0015)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-BL-20)
- Black Box Voice & Data Patch Cords