Shop All Voice & Data Patch Cords
Black Box
Cat6A Shld Bulk Cable F/Utp 1000 Plenum
Mfr # C6ABC51S-GN-1000
Zoro # G0824727
product price: $1,019.99
/ea
Free Shipping & Returns
$1,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Jacket Material PVC
- Conductor Material Copper
- Outside Dia. 0.271 in
- Conductor Size 23 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # C6ABC51S-GN-1000
- Zoro # G0824727
- UPC # 822088129820
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Outside Dia. | 0.271 in |
Conductor Size | 23 AWG |
Bend Radius | 2.17 in |
Details
Shielded | Yes |
Item | Ethernet Bulk Cable |
Jacket Material | PVC |
Conductor Material | Copper |
Jacket Type | FR Low Smoke |
Frequency | 650 MHz |
Shielding Type | Aluminum Foil/Mylar Tape with Tinned Drain Wire (F/UTP) |
Solid / Stranded | Solid |
Standards | IEEE 802.an; TIA 568-C.2; UL , Component Level Tested; NFPA-262 CMP |
NEXT | 45.3 dB at 100 MHz; 39.3 dB at 250 MHz; 37.1 dB at 350 MHz; 34.8 dB at 500 MHz; 33.1 dB at 650 MHz |
PS-NEXT | 43.3 dB at 100 MHz; 37.3 dB at 250 MHz; 35.1 dB at 350 MHz; 32.8 dB at 500 MHz |
Return Loss | 20.1 at 100 MHz; 15.5 at 500 MHz |
Construction | Internal separator, FEP insulation, dielectric tape, drain wire, aluminum/Mylar® tape |
Insertion Loss (Maximum) | 19.1 at 100 MHz; 45.3 at 500 MHz |
Insulation Material | Fluoropolymer (FEP) |
ACRF | 28 dB at 100 MHz; 20 dB at 250 MHz; and 14 dB at 500 MHz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Universal U-Connector, fits 2.50x2.50, Gray, Steel (F22GUC)
- STA-KON 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (RB14-10)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZB4BZ103)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (HT8JYH1D)
- BLACK BOX Cat6 Shld Patch Cable 3 Feet 26 Awgm (EVNSL0272BL-0003)
- BLACK BOX Fiber Patch Cable 1M Sm 9 Micron Lc To L (FOSM-001M-LCLC)
- BLACK BOX 25Ft Bk Cat6A 500-Mhz Stranded Ethernet Cable Utp Pvc Snagless (CAT6APC-025-BK)
- BLACK BOX Cat5E Shielded 350-Mhz Solid Bulk Cable (EVNSL0517A-1000)
- BLACK BOX Black Box Connect Cat5E 100 Mhz Ethernet Patch Cable Utp Pvc Snagless (CAT5EPC-020-BL)
- BLACK BOX Spacegain Cat6 Reduced-Length Patch Cabl (EVNSL642-06IN)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Red (AT1503EV-RD)
- Black Box Voice & Data Patch Cords