Shop All Voice & Data Jacks
Black Box
Cat6A Rj45 Mod Plug Shielded 200 Pak
Mfr # FMTP6AS-200PAK
Zoro # G9536584
original price:
$171.99
8% off
new price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Terminate 23-AWG shielded CAT6A cable with a diameter of 0.271 in; Shielded plug accommodates larger cables with diameters up to 7.5 mm (0.295 in); Maximum cable OD supported is 7.5 mm (.295 in); Designed for use with the Black Box's CAT6A Shielded Solid Bulk Cable, CAT6A FT048A Crimp Tool and 8.0-mm Snagless Boots (FMT87 series); Can be used with solid- and stranded-conductor cable; Includes a conductor load bar for ease of termination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # FMTP6AS-200PAK
- Zoro # G9536584
- Country of Origin Unknown
- Category Voice & Data Jacks
Details
Item | Modular Plug |
Features | Terminate 23-AWG shielded CAT6A cable with a diameter of 0.271 in; Shielded plug accommodates larger cables with diameters up to 7.5 mm (0.295 in); Maximum cable OD supported is 7.5 mm (.295 in); Designed for use with the Black Box's CAT6A Shielded Solid Bulk Cable, CAT6A FT048A Crimp Tool and 8.0-mm Snagless Boots (FMT87 series); Can be used with solid- and stranded-conductor cable; Includes a conductor load bar for ease of termination |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME 25 16/3 SJTW ORANGE OUTDOOR EXT CORD (EC 501625)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059ZP)
- SUPERSTRUT Beam Clamp, 5/16 in., Malleable Iron, PK50 (501)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- BLACK BOX Shielded Cat5E Ez-Rj45 Modular Plugs, 25-Pack (C5EEZSP-25PAK)
- BLACK BOX Gigatrue2 Cat6 Jack (FMT630-R3-25PAK)
- BLACK BOX Cat6 Modular Plugs, Rj-45, 50-Pack (FMTP6-R2-50PAK)
- BLACK BOX Cat6 Shielded Modular Plug, 250-Pack (FMTP6S-250PAK)
- BLACK BOX Cat6 Keystone Feed-Through Straight-Pinn (FM692)
- BLACK BOX Cat6 Ez-Rj45 Modular Plugs, 25-Pack (C6EZUP-25PAK)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Yellow (5385)
- Black Box Voice & Data Jacks