Shop All Data & Ethernet Cables
Black Box
Cat6A Keystone Jack - Unshielded, Rj45, Black
Mfr # C6AJA70-BK-R2
Zoro # G9853124
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CE; TIA-568-C.2
- Conductor Size - Data Cable 22 to 24 AWG
- Features Use in 10-GbE and PoE applications; Supports data rates up to 500-MHz; Includes stuffer cap; Termination is from the top; Universal wiring: supports both T568A and T568B; Use with 22-24 AWG cable with a diameter of 0.197 in–0.354 in.
- Outside Dia. 0.197 in to 0.354 in
- Insulation Diameter 0.032 in to 0.039 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # C6AJA70-BK-R2
- Zoro # G9853124
- UPC # 822088125983
- Country of Origin Unknown
- Category Data & Ethernet Cables
Dimensions
Conductor Size - Data Cable | 22 to 24 AWG |
Outside Dia. | 0.197 in to 0.354 in |
Insulation Diameter | 0.032 in to 0.039 in |
Details
Standards | CE; TIA-568-C.2 |
Item | Keystone Jack |
Features | Use in 10-GbE and PoE applications; Supports data rates up to 500-MHz; Includes stuffer cap; Termination is from the top; Universal wiring: supports both T568A and T568B; Use with 22-24 AWG cable with a diameter of 0.197 in–0.354 in. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for R&D Batteries Cr2477n (CR2477N R&D BATTERIES)
- ILC Replacement for Easypack 56446 702 099 Battery (56446 702 099 BATTERY EASYPACK)
- ILC Replacement for Iribarri Bt27ik Battery (BT27IK)
- ILC Replacement for Projection Lamp / Bulb Exr-5 82v300w replacement light bulb lamp (EXR-5 82V300W PROJECTION LAMP / BULB)
- BLACK BOX Black Box CAT6PC-006-BL Gigatrue 550 Category 6 Bulk Cable 1000 ft; Pln; Green (CAT6PC-006-BL)
- CMPLE CMPLE 639-N IEEE-1394 FireWire iLink DV Cable 4P-4P M-M -15ft- CLEAR (639-N)
- ADIPRO CAT 6+ UTP CMR 1000' BLUE RLBX 550MHZ UL/ETL 100% COPPER (0E-CAT6RBLP)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 50ft- Black (100363BK)
- CABLE MATTERS CAT 6 RJ45 PASS-THROUGH, 200PK (180097X200)
- BESTLINK NETWARE RJ11 Modular telephone Cable- 14ft- Reverse (170102R)
- CABLE WHOLESALE CableWholesale 10X6-52225 CAT 5 E Network Cables (10X6-52225)
- Black Box Data & Ethernet Cables