Shop All Data & Ethernet Cables
Black Box
Cat6A Keystone Jack 25 Pack - White
Mfr # C6AJA70-WH-R2-25PAK
Zoro # G9815918
product price: $147.99
/pk 25, $5.92/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE; TIA-568-C.2
- Conductor Size - Data Cable 22 to 24 AWG
- Outside Dia. 0.197 in to 0.354 in
- Insulation Diameter 0.032 in to 0.039 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # C6AJA70-WH-R2-25PAK
- Zoro # G9815918
- UPC # 822088126058
- Country of Origin Unknown
- Category Data & Ethernet Cables
Dimensions
Conductor Size - Data Cable | 22 to 24 AWG |
Outside Dia. | 0.197 in to 0.354 in |
Insulation Diameter | 0.032 in to 0.039 in |
Details
Standards | CE; TIA-568-C.2 |
Item | Keystone Jack |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Medcare Products 400901 Retrofit Battery (400901 RETROFIT BATTERY MEDCARE PRODUCTS)
- HP ENTERPRISE Aruba Instant On Ap17 (Us) Access Point (R2X10A)
- POPSOCKETS PopGrip Premium Iridescent Confetti, White (803751)
- ENERGIZER Ultimate Lithium, AA Lithium Battery, 1.5 V DC, 8 Pack (L91SBP-8)
- BLACK BOX Black Box CAT6PC-006-BL Gigatrue 550 Category 6 Bulk Cable 1000 ft; Pln; Green (CAT6PC-006-BL)
- BLACK BOX Cat6A Keystone Jack - Unshielded, Rj45, Black (C6AJA70-BK-R2)
- BESTLINK NETWARE CAT6 RJ45 Inline Coupler- White (102004WT)
- PRIMEWIRE PrimeWire FZ512730 4.67 in. 50 ft. Flexzilla Pro Extension Cable; Green (FZ512730)
- BESTLINK NETWARE RG59 w/2x18AWG Power- 1000ft- White CM (202606)
- GENERAC Generic 120 6120 CAT5e Crossover Cable; 25ft (120 6120)
- BESTLINK NETWARE CAT6 RJ45 Full Shielded Inline Coupler (102011)
- Black Box Data & Ethernet Cables