Shop All Voice & Data Connectors
Black Box
Cat6 Straight-Through Coupler, Unshielde
Mfr # FM609
Zoro # G0357599
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Directly connect two straight-pinned cables to extend the distance of the CAT6 run;Features two RJ-45 (8-wire) modular jacks; Works with T568A or T568B wiring; Exceed CAT6 performance standards; Backwards compatible with CAT5e
- Shielded No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # FM609
- Zoro # G0357599
- UPC # 822088048695
- Country of Origin Unknown
- Category Voice & Data Connectors
Details
Item | CAT6 Coupler |
Color | Black |
Features | Directly connect two straight-pinned cables to extend the distance of the CAT6 run;Features two RJ-45 (8-wire) modular jacks; Works with T568A or T568B wiring; Exceed CAT6 performance standards; Backwards compatible with CAT5e |
Shielded | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFSG5362GRY)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 250 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDWHI250)
- CALCONDUIT Elbow, 1/2 in., 90 Degree, GRC (876769)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Wh (TWR15-W)
- BLACK BOX Cat5E Coupler, Straight-Pinned, Unshield (FM508-R2)
- BLACK BOX Cat6A Shielded Keystone Coupler (C6ACP70S-SV)
- BLACK BOX Cat5E Keystone Coupler, Straight-Pinned, (FM593)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 10m (7000-12341-0141000)
- KLEIN TOOLS Modular Telephone Plugs RJ11 6P4C, 25-Pack (VDV826-601)
- KLEIN TOOLS Modular Data Plugs, RJ45-CAT5e, 10-Pack (VDV826-628)
- ENET Lc/Lc Smf Duplex Coupler (LC-COUP-SMF-DPLX-ENC)
- Black Box Voice & Data Connectors