Shop All Voice & Data Connectors
Black Box
Cat6 Straight-Through Coupler, Shielded,
Mfr # FM608-10PAK
Zoro # G0362018
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Shielded Yes
- Features Directly connect two straight-pinned cables to extend the distance of the CAT6 run;Features two RJ-45 (8-wire) modular jacks; Works with T568A or T568B wiring; Exceed CAT6 performance standards; Backwards compatible with CAT5e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # FM608-10PAK
- Zoro # G0362018
- Country of Origin Unknown
- Category Voice & Data Connectors
Details
Item | CAT6 Coupler |
Color | Silver |
Shielded | Yes |
Features | Directly connect two straight-pinned cables to extend the distance of the CAT6 run;Features two RJ-45 (8-wire) modular jacks; Works with T568A or T568B wiring; Exceed CAT6 performance standards; Backwards compatible with CAT5e |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 3" x 2" x 1' (6-Pack) (FS3X2WH6)
- GC VALES Hs3Gn02A24 S21/S31/S33 120V Coil (HS3GN02A24)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Clear (HS365-S100-Clear)
- POWER FIRST PDU, 125V, 8 Outlet, 15 ft., Black (1BP97)
- BLACK BOX Cat6 Straight-Through Coupler, Unshielde (FM609)
- BLACK BOX Cat6A Shielded Keystone Coupler (C6ACP70S-SV)
- BLACK BOX Cat5E Keystone Coupler, Straight-Pinned, (FM593)
- BLACK BOX Cat5E Coupler, Straight-Pinned, Unshield (FM508-R2)
- HOME-FLEX UNDRGRND TEE 1""IPS (18-401-010)
- MURR ELEKTRONIK CABLE DRUM Ø 500MM, PUR 4X0.34 black UL/CSA, drag ch 500m (7000-C0505-6340000)
- JONARD TOOLS BNC Straight Adapter (BNC-SA)
- Black Box Voice & Data Connectors