Shop All Voice & Data Patch Cords
Black Box
Cat6 Shld Patch Cable 6 Feet 26 Awgm
Mfr # EVNSL0272RD-0006
Zoro # G0323256
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male)
- Shielded Yes
- Jacket Type CM
- Solid / Stranded Stranded
- Shielding 100% Foil Tape Around Each Pair With 40% Mesh Braid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EVNSL0272RD-0006
- Zoro # G0323256
- UPC # 822088024521
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Conductor Size | 26 AWG |
Details
Connector Type - Patch Cord | (1) RJ45 (Male); (1) RJ45 (Male) |
Shielded | Yes |
Jacket Type | CM |
Solid / Stranded | Stranded |
Shielding | 100% Foil Tape Around Each Pair With 40% Mesh Braid |
Item | Ethernet Patch Cable |
Shielding Type | S/FTP |
Standards | CE, UL/cUL |
Impedance | 100 +/-15 ohms |
Attenuation | (Maximum) 39.4 dB at 250 MHz |
Frequency | Up to 250 MHz |
NEXT | (Minimum) 38.3 dB at 250 MHz |
Cable Construction Imported | Aluminum/Mylar tape around each pair, foam insulation, tinned-copper braid, PVC (CM) jacket |
PS-NEXT | 36.3 dB at 250 MHz |
Return Loss | 15.3 dB at 250 MHz |
Connector Plating Thickness | 50 microns |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 250VAC BK (CS8269)
- HUBBELL 30A Twist-Lock Plug 4P 4W 120/208VAC L18-30P BK/WT (HBL2751)
- NVENT HOFFMAN Panels, Fits 240x160mm, Steel (Q2416PD)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 30A, 2 Pole, 347/600V AC, B Curve (BDA260302)
- BLACK BOX Cat5E Molded Boot Patch C Black 10Ft 10 Pack (CAT5EPC-010-BK-10PAK)
- BLACK BOX Black Box Connect Cat5E 100 Mhz Ethernet Patch Cable Utp Pvc Snagless (CAT5EPC-020-BL)
- BLACK BOX Fiber Patch Cable 5M Sm 9 Micron Sc To S (FOSM-005M-SCSC)
- BLACK BOX Singlemode Fiber Patch Cable, Pvc Sc-Sc (C6PC70-OR-20)
- BLACK BOX Cat6 Shielded 400-Mhz Solid Bulk Cable ( (EVNSL0614A-1000)
- BLACK BOX Fiber Patch Cable 1M Sm 9 Micron Sc To L (FOSM-001M-SCLC)
- UNIRISE USA Unirise 5Ft Cat6 Snagless Shielded (Stp) Ethernet Network Patch Cable (PC6-05F-YLW-SH-S)
- Black Box Voice & Data Patch Cords