Shop All Voice & Data Patch Cords
Black Box
Cat6 Shld Patch Cable 30 Feet 26 Awg
Mfr # EVNSL0272BK-0030
Zoro # G0314348
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male)
- Shielded Yes
- Shielding 100% Foil Tape Around Each Pair With 40% Mesh Braid
- Impedance 100 +/-15 ohms
- Attenuation (Maximum) 39.4 dB at 250 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # EVNSL0272BK-0030
- Zoro # G0314348
- UPC # 822088023906
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Conductor Size | 26 AWG |
Details
Connector Type - Patch Cord | (1) RJ45 (Male); (1) RJ45 (Male) |
Shielded | Yes |
Shielding | 100% Foil Tape Around Each Pair With 40% Mesh Braid |
Impedance | 100 +/-15 ohms |
Attenuation | (Maximum) 39.4 dB at 250 MHz |
Item | Ethernet Patch Cable |
Jacket Type | CM |
Frequency | Up to 250 MHz |
Shielding Type | S/FTP |
Standards | CE, UL/cUL |
Solid / Stranded | Stranded |
PS-NEXT | 36.3 dB at 250 MHz |
Connector Plating Thickness | 50 microns |
Return Loss | 15.3 dB at 250 MHz |
Cable Construction Imported | Aluminum/Mylar tape around each pair, foam insulation, tinned-copper braid, PVC (CM) jacket |
NEXT | (Minimum) 38.3 dB at 250 MHz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, Fast-Acting, 10A, 690V AC, 160kA (A1014576)
- STA-KON 18-14 AWG Nylon Ring Terminal 3/8" Stud PK100 (RB14-38)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, PVC (68R-CST-BRN)
- THE BEST CONNECTION Heavy Duty Mom. Toggle 30A 12V D.P.D.T. (JTT2648F)
- BLACK BOX Cat6 Shld Patch Cable 6 Feet 26 Awgm (EVNSL0272RD-0006)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-07)
- BLACK BOX Taa Gigatrue 3 Cat6Patch Cable (Utp) (C6PC80-BK-07)
- BLACK BOX Singlemode Fiber Patch Cable, Pvc Sc-Sc (C6PC70-OR-20)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL81-0010)
- BLACK BOX Gigabase 350 Cat5E, 350-Mhz Solid Bulk C (EYN855A-PB-1000)
- IFM Patch Cable, 5 m Cable Length (E11420)
- Black Box Voice & Data Patch Cords