Shop All Voice & Data Patch Cords
Black Box
Cat6 Shld Patch Cable 3 Feet 26 Awgm
Mfr # EVNSL0272BL-0003
Zoro # G0315930
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male)
- Shielded Yes
- Jacket Type CM
- Frequency Up to 250 MHz
- Shielding 100% Foil Tape Around Each Pair With 40% Mesh Braid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # EVNSL0272BL-0003
- Zoro # G0315930
- UPC # 822088023944
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Conductor Size | 26 AWG |
Details
Connector Type - Patch Cord | (1) RJ45 (Male); (1) RJ45 (Male) |
Shielded | Yes |
Jacket Type | CM |
Frequency | Up to 250 MHz |
Item | Ethernet Patch Cable |
Shielding | 100% Foil Tape Around Each Pair With 40% Mesh Braid |
Impedance | 100 +/-15 ohms |
Solid / Stranded | Stranded |
Standards | CE, UL/cUL |
Attenuation | (Maximum) 39.4 dB at 250 MHz |
Shielding Type | S/FTP |
NEXT | (Minimum) 38.3 dB at 250 MHz |
Connector Plating Thickness | 50 microns |
Cable Construction Imported | Aluminum/Mylar tape around each pair, foam insulation, tinned-copper braid, PVC (CM) jacket |
Return Loss | 15.3 dB at 250 MHz |
PS-NEXT | 36.3 dB at 250 MHz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Usb Duplx Receptacle Wht (R02-T5632-0BW)
- BRIGGS & STRATTON Rectifier - Brush Holder (91825GS)
- DAYTON Circuit Breaker, NDB2-63 B40/3 Series 40A, 3 Pole, 480V AC, B Curve (5ZUY9)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804G)
- BLACK BOX Cat6 Shld Patch Cable 1 Feet 26 Awgm (EVNSL0272BK-0001)
- BLACK BOX Slim-Net Cat6 250-Mhz 28-Awg Stranded Ethernet Patch Cable - (C6PC28-RD-02)
- BLACK BOX Gigatrue 3 Cat6 550-Mhz Lockable Patch C (C6PC70-RD-04)
- BLACK BOX Gigabase 350 Cat5E, 350-Mhz Solid Bulk C (EYN855A-PB-1000)
- BLACK BOX 25Ft Bk Cat6A 500-Mhz Stranded Ethernet Cable Utp Pvc Snagless (CAT6APC-025-BK)
- BLACK BOX Cat6 Molded Boot Patch Cable Blue 10Ft (CAT6PC-010-BL)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 5 ft. (9867)
- Black Box Voice & Data Patch Cords