Shop All Voice & Data Patch Cords
Black Box
Cat6 Shld Patch Cable 15 Feet 26 Awg
Mfr # EVNSL0272BK-0015
Zoro # G0316037
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male)
- Shielded Yes
- Standards CE, UL/cUL
- Shielding 100% Foil Tape Around Each Pair With 40% Mesh Braid
- Shielding Type S/FTP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EVNSL0272BK-0015
- Zoro # G0316037
- UPC # 822088023876
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Conductor Size | 26 AWG |
Details
Connector Type - Patch Cord | (1) RJ45 (Male); (1) RJ45 (Male) |
Shielded | Yes |
Standards | CE, UL/cUL |
Shielding | 100% Foil Tape Around Each Pair With 40% Mesh Braid |
Shielding Type | S/FTP |
Item | Ethernet Patch Cable |
Solid / Stranded | Stranded |
Frequency | Up to 250 MHz |
Attenuation | (Maximum) 39.4 dB at 250 MHz |
Impedance | 100 +/-15 ohms |
Jacket Type | CM |
PS-NEXT | 36.3 dB at 250 MHz |
Connector Plating Thickness | 50 microns |
NEXT | (Minimum) 38.3 dB at 250 MHz |
Return Loss | 15.3 dB at 250 MHz |
Cable Construction Imported | Aluminum/Mylar tape around each pair, foam insulation, tinned-copper braid, PVC (CM) jacket |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 12inWx12inH, Steel (F1212G48)
- SOUTHWIRE Switch Box Old Work Box Plaster Ear (OWE)
- BELL OUTDOOR Weatherproof Box, 5 Outlets, White, 2-Gang, 2-Gang, Aluminum (5337-1)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (AHE10X10X6)
- BLACK BOX Cat6 Shld Patch Cable 3 Feet 26 Awgm (EVNSL0272BL-0003)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-15)
- BLACK BOX 10 Gig Optimized Fiber Patch Lc/Lc, 3M (EFNT010-003M-LCLC)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL81-0010)
- BLACK BOX Cat5E Molded Boot Patch C Black 10Ft 10 Pack (CAT5EPC-010-BK-10PAK)
- BLACK BOX Fiber Patch Cable 1M Sm 9 Micron Lc To L (FOSM-001M-LCLC)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 0.5 ft. (9544)
- Black Box Voice & Data Patch Cords